BALDWIN FILTERS PA4481 Air Filter Element Panel 11-27/32 Inch Length | AH7LPE 36VX11

BALDWIN FILTERS PA4481 Air Filter Element Panel 11-27/32 Inch Length

Item: AH7LPE Model: PA4481Cross Ref: 36VX11
In Stock

Get it by Tuesday, Jun 17

€26.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Height1 15/32"
Length11 27/32"
Width9"
FeaturesPanel Air Element
Overall Height1 15/32"
Overall Length11 27/32"
Overall Width9"
Product TypeEngine Air Filter

Shipping Info:

Ship weight (kg) 0.1837
Ship height (cm)4.06
Ship length (cm)36.32
Ship width (cm)23.88
Country of OriginKR

Product Details:

    • Special Features: Panel Air Element

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA4481 Air Filter Element Panel 11-27/32 Inch Length
€26.46 /unit