BALDWIN FILTERS PA4304 Air Filter Element/cabin | AE2TYW 4ZJU1

BALDWIN FILTERS PA4304 Air Filter Element/cabin

Item: AE2TYW Model: PA4304Cross Ref: 4ZJU1
In Stock

Get it by Friday, Jun 13

€61.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only
Height0.781"
Length11 5/8"
Width10 3/8"
FeaturesCabin Air Filter Element
IncludesAttached Gasket
Overall Height25/32"
Overall Length11 5/8"
Overall Width10 3/8"
Product TypeCabin Air Filter

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)43.18
Ship length (cm)33.02
Ship width (cm)32.26
HS code8421310000
Country of OriginCN

Product Details:

    • Special Features: Cabin Air Filter Element

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA4304 Air Filter Element/cabin
€61.83 /unit