BALDWIN FILTERS PA4149 KIT Air Filter Element/cabin 9-11/32 Inch Length | AC3FVQ 2TCL3

BALDWIN FILTERS PA4149 KIT Air Filter Element/cabin 9-11/32 Inch Length

Item: AC3FVQ Model: PA4149 KITCross Ref: 2TCL3
In Stock

Get it by Tuesday, Jun 17

€39.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Height29/32"
Length9 11/32"
Width5.437"
FeaturesSet Of 2 Cabin Air Elements
Includes(2) Filters
Overall Height29/32"
Overall Length9 11/32"
Overall Width5 7/16"
Product TypeCabin Air Filter

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)28.7
Ship length (cm)19.05
Ship width (cm)6.1
HS code8421310000
Country of OriginCN

Product Details:

    • Special Features: Cabin Air Filter

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA4149 KIT Air Filter Element/cabin 9-11/32 Inch Length
€39.38 /unit