BALDWIN FILTERS PA4088 Air Filter Element | AE2TLH 4ZHG8

BALDWIN FILTERS PA4088 Air Filter Element

Item: AE2TLH Model: PA4088Cross Ref: 4ZHG8
In Stock

Get it by Tuesday, Jun 17

€32.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only , Round
Description/special FeaturesAir Element
Element OnlyNo
Flange Outside Dia.6 13/16"
Height7 15/32"
Includes3-3/32 In (78.6) One End I. Gasket
Length7 15/32"
Outside Dia.5 27/32"
Width5 27/32"
FeaturesAir Element
Outside Diameter5 27/32"
Overall Height7 15/32"
Overall Length7 15/32"
Overall Width5 27/32"
Product TypeEngine Air Filter

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)54.36
Ship length (cm)23.62
Ship width (cm)36.32
HS code8421310000
Country of OriginMX

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA4088 Air Filter Element
€32.74 /unit