Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS PA3785-FN Air Filter Element/outer Length 10-1/2 Inch Fins/lid | AD9FHC 4RFX4

BALDWIN FILTERS PA3785-FN Air Filter Element/outer Length 10-1/2 Inch Fins/lid

Item: AD9FHC Model: PA3785-FNCross Ref: 4RFX4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only , Round
Element OnlyNo
Height10 1/2"
Includes5-29/32 In Lid/Fins, Attached, G103-N Included
Length10 1/2"
Outside Dia.4 3/32"
Width4 3/32"
Compatible Vehicle MakeJohn Deere
Compatible Vehicle TypeFarm Equipment
Engine Air Filter DesignRound-Oval
FeaturesAxial Seal Filters Have Securely Affixed Metal End Caps with a Raised Gasket to Ensure a Proper Seal and Prevent Leaks, Prevent Airborne Contaminants From Reaching The Combustion Chamber
Filter DesignAxial Seal
Fit TypeVehicle Specific
Flange Diameter5 29/32"
Inside Diameter17/32"
Inside Diameter - Bottom2 1/2"
Media MaterialCellulose, Paper
Outside Diameter4 3/32"
Outside Diameter - Bottom5 29/32"
Overall Height10 1/2"
Product TypeEngine Air Filter
ShapeRound
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)26.67
Ship length (cm)10.39
Ship width (cm)10.39
HS code8421310000
Country of OriginUS

Product Details:

    • Special Features: Outer Air Filter Element

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA3785-FN Air Filter Element/outer Length 10-1/2 Inch Fins/lid
€52.89 /unit