BALDWIN FILTERS PA3768 Air Filter Element | AE2GEQ 4XED4

BALDWIN FILTERS PA3768 Air Filter Element

Item: AE2GEQ Model: PA3768Cross Ref: 4XED4
In Stock

Get it by Tuesday, Jun 17

€506.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only
Height16.312"
Length16.312"
Outside Dia.14 1/32", 14 7/8"
Width14.031"
FeaturesAir Element with 4 Bolt Holes In Flange
Includes(2) Attached Gaskets, 4 Bolt Holes" Flange
Outside Diameter14 1/32"
Overall Height16 5/16"
Overall Length16 5/16"
Overall Width14 1/32"
Product TypeEngine Air Filter

Shipping Info:

Ship weight (kg) 3.267
Ship height (cm)43.18
Ship length (cm)42.93
Ship width (cm)43.18
HS code8421310000
Country of OriginUS

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA3768 Air Filter Element
€506.54 /unit