BALDWIN FILTERS PA2951 Air Filter Element | AE2FTF 4XCV2

BALDWIN FILTERS PA2951 Air Filter Element

Item: AE2FTF Model: PA2951Cross Ref: 4XCV2
In Stock

Get it by Tuesday, Jun 17

€130.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only
Height16 1/2"
Length16 1/2"
Outside Dia.11 1/8"
Width11 1/8"
FeaturesAir Element
IncludesAttached Gasket, Gasket
Outside Diameter11 1/8"
Overall Height16 1/2"
Overall Length16 1/2"
Overall Width11 1/8"
Product TypeEngine Air Filter

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)41.91
Ship length (cm)28.27
Ship width (cm)28.27
HS code8421310000
Country of OriginUS

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA2951 Air Filter Element
€130.55 /unit