BALDWIN FILTERS PA2849 Air Filter Element | AE2GFE 4XEE9

BALDWIN FILTERS PA2849 Air Filter Element

Item: AE2GFE Model: PA2849Cross Ref: 4XEE9
In Stock

Get it by Tuesday, Jun 17

€284.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only , Round
Description/special FeaturesAir Element
Element OnlyNo
Height24 1/2"
Includes(2) Gaskets Attached, Bail Handle, Gasket Included
Length24 1/2"
Outside Dia.14 11/16"
Width14 11/16"
Compatible Vehicle MakeCaterpillar
Compatible With Manufacturer Model NumberPA2563
Engine Air Filter DesignRound-Oval
FeaturesAir Element
Filter DesignAxial Seal
Fit TypeVehicle Specific
Flange Diameter15 3/8"
Inside Diameter29/32"
Inside Diameter - Bottom10 11/32"
Media MaterialCellulose, Paper
Outside Diameter14 11/16"
Overall Height24 1/2"
Product TypeEngine Air Filter
ShapeRound
Use LocationEngine

Shipping Info:

Ship weight (kg) 3.3075
Ship height (cm)70.36
Ship length (cm)43.69
Ship width (cm)43.18
HS code8421310000
Country of OriginUS

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA2849 Air Filter Element
€284.74 /unit