Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS PA2669-FN Air Filter Element | AE2XBG 4ZUC7

BALDWIN FILTERS PA2669-FN Air Filter Element

Item: AE2XBG Model: PA2669-FNCross Ref: 4ZUC7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only , Round
Description/special FeaturesOuter Air Element With Fins
Element OnlyNo
Height13 1/2"
Includes7-13/16 In Fins, Attached, G103-N Included
Length13 1/2"
Outside Dia.6 3/32"
Width6 3/32"
Compatible Vehicle MakeAllis-Chalmers, Deutz, Fiat, Hesston
Compatible Vehicle TypeFarm Equipment
Compatible With Manufacturer Model NumberPA2670
Engine Air Filter DesignRound-Oval
FeaturesAxial Seal Filters Have Securely Affixed Metal End Caps with a Raised Gasket to Ensure a Proper Seal and Prevent Leaks, Prevent Airborne Contaminants From Reaching The Combustion Chamber
Filter DesignAxial Seal
Fit TypeVehicle Specific
Flange Diameter7 13/16"
Inside Diameter3/4"
Inside Diameter - Bottom3 15/32"
Media MaterialCellulose, Paper
Outside Diameter6 3/32"
Outside Diameter - Bottom7 13/16"
Overall Height13 1/2"
Product TypeEngine Air Filter
ShapeRound
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)34.29
Ship length (cm)15.47
Ship width (cm)15.47
HS code8421310000
Country of OriginUS

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA2669-FN Air Filter Element
€100.11 /unit