Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS PA2548 Air Filter Element | AE2FEK 4XAW2

BALDWIN FILTERS PA2548 Air Filter Element

Item: AE2FEK Model: PA2548Cross Ref: 4XAW2
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only , Round
Element OnlyNo
Height8 1/16"
Includes12 In Lid/Air Restriction Gauge Fitting, Attached Gasket, Washer
Length8 1/16"
Outside Dia.10"
Width10"
Compatible Vehicle MakeFord
Filter DesignAxial Seal
Fit TypeVehicle Specific
Flange Diameter12"
Inside Diameter17/32"
Inside Diameter - Bottom4 15/16"
Media MaterialCellulose, Paper
Outside Diameter10"
Outside Diameter - Bottom12"
Overall Height8 1/16"
Product TypeEngine Air Filter
ShapeRound
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)20.47
Ship length (cm)25.4
Ship width (cm)25.4
HS code8421310000
Country of OriginUS

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA2548 Air Filter Element