Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS PA2369 Air Filter Element/outer | AE2XRY 4ZVZ2

BALDWIN FILTERS PA2369 Air Filter Element/outer

Item: AE2XRY Model: PA2369Cross Ref: 4ZVZ2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only , Round
Description/special FeaturesOuter Air Element
Element OnlyNo
Height15 5/32" , 15.156"
IncludesA. Gasket. [1] Attached
Length15 5/32" , 15.156"
Outside Dia.7 11/32"
Width7 11/32"

Shipping Info:

Ship weight (kg) 1.8675
Ship height (cm)38.51
Ship length (cm)18.64
Ship width (cm)18.64
HS code8421310000
Country of OriginUS

Product Details:

    • Special Features: Outer Air Filter Element

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA2369 Air Filter Element/outer
€69.74 /unit