BALDWIN FILTERS PA2363 Air Filter Element/outer 23-17/32 Inch Length | AC2XKN 2NVJ2

BALDWIN FILTERS PA2363 Air Filter Element/outer 23-17/32 Inch Length

Item: AC2XKN Model: PA2363Cross Ref: 2NVJ2
In Stock

Get it by Thursday, Jun 12

€246.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignRound
Description/special FeaturesOuter Air Element With Bail Handle
Element OnlyNo
Height23 17/32"
Includes(2) Gaskets Attached, Gasket Included, Lift Bar
Length23 17/32"
Outside Dia.17 5/8"
Width17 5/8" , 17.62"

Shipping Info:

Ship weight (kg) 11.025
Ship height (cm)59.77
Ship length (cm)44.78
Ship width (cm)44.78
HS code8421310000
Country of OriginUS

Product Details:

    • Special Features: Outer Air Filter

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA2363 Air Filter Element/outer 23-17/32 Inch Length
€246.59 /unit