Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS PA1846 Air Filter Element/outer 18-1/2 Inch Length | AC2WVT 2NTL3

BALDWIN FILTERS PA1846 Air Filter Element/outer 18-1/2 Inch Length

Item: AC2WVT Model: PA1846Cross Ref: 2NTL3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignRound
Description/special FeaturesOuter Air Element
Element OnlyNo
Height18 1/2"
IncludesA. Gasket. [1] Attached
Length18 1/2"
Outside Dia.12 1/8"
Width12 1/8" , 12 3/25"
Compatible Vehicle MakeAllis-Chalmers, Chevrolet, Euclid, Fiat-Allis, Ford, GMC, Grove, Koehring, Michigan, Nissan, R.V.I, Scania, Wabco
Compatible With Manufacturer Model NumberPA1880
Engine Air Filter DesignRound-Oval
FeaturesAxial Seal Filters Have Securely Affixed Metal End Caps with a Raised Gasket to Ensure a Proper Seal and Prevent Leaks, Prevent Airborne Contaminants From Reaching The Combustion Chamber
Filter DesignAxial Seal
Fit TypeVehicle Specific
Inside Diameter5/8"
Inside Diameter - Bottom7 11/16"
Media MaterialCellulose, Paper
Outside Diameter - Bottom12 1/8"
Overall Height18 1/2"
Product TypeEngine Air Filter
ShapeRound
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 4.1895
Ship height (cm)46.99
Ship length (cm)30.81
Ship width (cm)30.81
HS code8421310000
Country of OriginUS

Product Details:

    • Special Features: Outer Air Filter

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA1846 Air Filter Element/outer 18-1/2 Inch Length
€104.45 /unit