Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS PA1782 Air Filter Tube-type | AE2FXF 4XDF9

BALDWIN FILTERS PA1782 Air Filter Tube-type

Item: AE2FXF Model: PA1782Cross Ref: 4XDF9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€161.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignMultiple Tube
Description/special FeaturesTube-Type Air Filter
Element OnlyNo
Height8 5/32" , 8.156"
Length19 29/32"
Width12 25/32"
Compatible Vehicle MakeAllis-Chalmers, Michigan
Compatible Vehicle TypeBuses
Engine Air Filter DesignTube-Type
FeaturesRemoves Contaminants From Ambient Air Before It Reaches The Combustion Chamber
Filter DesignMultiple Tube
Fit TypeVehicle Specific
Includes(40) 5 x 8 Tubes
Media MaterialCellulose, Paper
Overall Height8 5/32"
Overall Length19 29/32"
Overall Width12 25/32"
ShapeRectangular
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 4.77
Ship height (cm)20.73
Ship length (cm)50.57
Ship width (cm)32.46
HS code8421310000
Country of OriginMX

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA1782 Air Filter Tube-type
€161.34 /unit