Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BT9326 Air Filter Spin-on/breather | AE2UXZ 4ZLU3

BALDWIN FILTERS BT9326 Air Filter Spin-on/breather

Item: AE2UXZ Model: BT9326Cross Ref: 4ZLU3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignSpin On
Filter DesignSpin On
IncludesIntegral Gasket
Inlet Connection TypeBSP
Media MaterialCellulose, Paper
Outside Diameter - Bottom3 3/4"
Overall Height2 5/16"
Product TypeAir Breather Filter
ShapeRound
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.87
Ship length (cm)9.53
Ship width (cm)9.53
HS code8421310000
Country of OriginIT

Product Details:

    • Special Features: Breather Filter

Product Variants

ProductModelAir Filter DesignHeightOutside Dia.Price
BALDWIN FILTERS BT368 Air Breather Filter Spin-on | AC2LZB 2LAA7 BT368Spin On--€16.29
BALDWIN FILTERS B7024 Air Filter Spin-on/breather | AC2XAX 2NUD8 B7024Spin On--€34.24
BALDWIN FILTERS BT367S Air Filter Spin-on/breather | AC2XKF 2NVH4 BT367SSpin On3.219"3.688"€22.22
BALDWIN FILTERS B369 Air Breather Filter Spin-on 4 3/8 Inch | AD3BVE 3XUA2 B369Spin On--€25.59
BALDWIN FILTERS BT367 Air Filter Spin-on/breather | AD6ZJB 4CTR8 BT367Spin On4.344"3.688"€23.97
BALDWIN FILTERS BA5371 Air Dryer Filter Spin-on | AE2FQB 4XCK9 BA5371Spin On--€251.77
BALDWIN FILTERS BT9408 Air Coalescer Filter Spin-on | AE3MTD 5ECL7 BT9408Spin On--€79.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BT9326 Air Filter Spin-on/breather
€60.63 /unit