Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BT367S Air Filter Spin-on/breather | AC2XKF 2NVH4

BALDWIN FILTERS BT367S Air Filter Spin-on/breather

Item: AC2XKF Model: BT367SCross Ref: 2NVH4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignSpin On
Height3.219"
Length3 7/32"
Outside Dia.3.688"
Width3.688"
Compatible Vehicle MakeLiebherr, McNeilus, Vermeer
Filter DesignSpin On
Media MaterialCellulose, Paper
Outside Diameter - Bottom3 11/16"
Overall Height3 7/32"
Product TypeAir Breather Filter
ShapeRound
Use LocationEngine

Shipping Info:

Ship weight (kg) 0.4005
Ship height (cm)8.18
Ship length (cm)9.37
Ship width (cm)9.37
HS code8421310000
Country of OriginUS

Product Details:

    • Special Features: Breather Filter

Product Variants

ProductModelAir Filter DesignHeightOutside Dia.Price
BALDWIN FILTERS BT368 Air Breather Filter Spin-on | AC2LZB 2LAA7 BT368Spin On--€16.29
BALDWIN FILTERS B7024 Air Filter Spin-on/breather | AC2XAX 2NUD8 B7024Spin On--€34.24
BALDWIN FILTERS B369 Air Breather Filter Spin-on 4 3/8 Inch | AD3BVE 3XUA2 B369Spin On--€25.59
BALDWIN FILTERS BT367 Air Filter Spin-on/breather | AD6ZJB 4CTR8 BT367Spin On4.344"3.688"€23.97
BALDWIN FILTERS BA5371 Air Dryer Filter Spin-on | AE2FQB 4XCK9 BA5371Spin On--€251.77
BALDWIN FILTERS BT9326 Air Filter Spin-on/breather | AE2UXZ 4ZLU3 BT9326Spin On--€57.43
BALDWIN FILTERS BT9408 Air Coalescer Filter Spin-on | AE3MTD 5ECL7 BT9408Spin On--€79.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BT367S Air Filter Spin-on/breather
€23.67 /unit