Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BT8323 Hydraulic Filter Spin-on | AD7JAA 4ENW1

BALDWIN FILTERS BT8323 Hydraulic Filter Spin-on

Item: AD7JAA Model: BT8323Cross Ref: 4ENW1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Description/special FeaturesHydraulic Spin-On
Filter DesignSpin On
Fluid TypeHydraulic
For Use WithBush Hog Lawn Tractors, Zinga Hydraulic Systems
Height3 1/2"
Length3 1/2"
Outside Dia.3.031"
Width3.031"
Absolute Filter Rating27 µm
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Fluid TypeHydraulic Fluid
Compatible Vehicle MakeBush Hog
Compatible Vehicle TypeFarm Equipment
Fit TypeVehicle Specific
Includes20 psid Bypass Valve, Integral Gasket
Media MaterialCellulose
Nominal Filter Rating9.8 µm
Outside Diameter3 1/32"
Overall Height3 1/2"
Product TypeHydraulic Filter
StandardsISO 9001:2015
Thread Size3/4"-16

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)8.89
Ship length (cm)7.7
Ship width (cm)7.7
HS code8421290065
Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.Fluid TypeFilter DesignPrice
BALDWIN FILTERS BT9433 Hydraulic Spin-on | AA3TDK 11U563 BT94339.531"3 3/34"-Spin On€144.36
BALDWIN FILTERS BT9436-MPG Hydraulic Filter Spin On 6 1/8 H In | AA6RMB 14R260 BT9436-MPG6 1/8"3 3/4"-Spin On€122.80
BALDWIN FILTERS BT839-10 | Spin-on Hydraulic Filter | AC2KWU | 2KXU6 BT839-105.406"3 11/16"-Spin On€14.81
BALDWIN FILTERS BT287-10 Hydraulic Filter Spin-on | AC2KYB 2KXX9 BT287-107"5.031"-Spin On€38.05
BALDWIN FILTERS BT259 Full-flow Lube/hydraulic Spin-on | AC2KYF 2KXY4 BT2595.406"3 11/16"-Spin On€13.44
BALDWIN FILTERS B236 Lube/hydraulic Filter Full-flow Spin-on | AC2KYR 2KXZ5 B2368 1/8"3 11/16"-Spin On€24.36
BALDWIN FILTERS BT839 Hydraulic Filter Spin-on | AC2KZE 2KYA6 BT8395.406"3 11/16"-Spin On€15.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BT8323 Hydraulic Filter Spin-on
€19.31 /unit