Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BT287 Full-flow Oil Filter Spin-on | AC2LBB 2KYF7

BALDWIN FILTERS BT287 Full-flow Oil Filter Spin-on

Item: AC2LBB Model: BT287Cross Ref: 2KYF7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLube Filter
Filter DesignSpin On
Height7"
Length7"
Outside Dia.5.031"
Width5.031"
Absolute Filter Rating45 µm
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Fluid TypeHydraulic Fluid
Compatible Vehicle MakeAG-Chem, Bobcat, Case IH, Demag, Hydra-Mac, Hyster, John Deere, Manitowoc, Michigan, Steiger
Flow TypeFull Flow
IncludesG369-B (Blue Striped), G372 (Yellow Striped) Furnished Gasket
Media MaterialCellulose
Nominal Filter Rating23 µm
Outside Diameter5 1/32"
Overall Height7"
Product TypeHydraulic Filter
StandardsISO 9001:2015
Thread Size1-1/2"-16

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)17.78
Ship length (cm)12.78
Ship width (cm)12.78
HS code8421230000
Country of OriginUS

Product Details:

    • Special Features: Full-Flow

Product Variants

ProductModelOutside Dia.HeightFilter DesignThread SizeInside Dia.Price
BALDWIN FILTERS BC7485 Oil Filter Spin On 5 13/16 H In | AA6RMA 14R259 BC74853 11/16"5.812"Spin On-1/4"€81.60
BALDWIN FILTERS B495 Full-flow Oil Filter Spin-on | AC2KVN 2KXP3 B4954 21/32"9.938"Spin On--€32.96
BALDWIN FILTERS B99 Full-flow Oil Filter Spin-on | AC2KVP 2KXP4 B995.375"12.094"Spin On--€41.56
BALDWIN FILTERS BD103 Dual-flow Oil Filter Spin-on | AC2KVU 2KXP8 BD1034 21/32"11.406"Spin On--€81.24
BALDWIN FILTERS BD7154 Dual-flow Oil Filter Spin-on | AC2KWH 2KXT5 BD71544 21/32"11.781"Spin On--€96.01
BALDWIN FILTERS BT339 Full-flow Oil Filter Spin-on | AC2KWM 2KXT9 BT3393 11/16"-Spin On--€14.66
BALDWIN FILTERS B35-S Full-flow Oil Filter Spin-on | AC2KWY 2KXV1 B35-S3"4.844"Spin On--€11.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BT287 Full-flow Oil Filter Spin-on
€61.08 /unit