Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDWIN FILTERS B495 Full-flow Oil Filter Spin-on | AC2KVN 2KXP3

BALDWIN FILTERS B495 Full-flow Oil Filter Spin-on

Item: AC2KVN Model: B495Cross Ref: 2KXP3
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€39.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLube Filter
Filter DesignSpin On
Height9.938"
Outside Dia.4 21/32"
Width4.656"
Compatible Engine TypeDiesel Engines
Compatible Fluid TypeOil
Compatible Vehicle MakeDetroit
Fit TypeVehicle Specific
Flow TypeFull Flow
IncludesIntegral Gasket
Media MaterialCellulose
Outside Diameter4 21/32"
Overall Height9 15/16"
Product TypeOil Filter
StandardsISO 9001:2015
Thread Size1-5/8"-12

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)25.25
Ship length (cm)11.84
Ship width (cm)11.84
HS code8421230000
Country of OriginUS

Product Details:

    • Special Features: Full-Flow

Product Variants

ProductModelOutside Dia.HeightFilter DesignThread SizeInside Dia.Price
BALDWIN FILTERS BC7485 Oil Filter Spin On 5 13/16 H In | AA6RMA 14R259 BC74853 11/16"5.812"Spin On-1/4"€81.60
BALDWIN FILTERS B99 Full-flow Oil Filter Spin-on | AC2KVP 2KXP4 B995.375"12.094"Spin On--€41.56
BALDWIN FILTERS BD103 Dual-flow Oil Filter Spin-on | AC2KVU 2KXP8 BD1034 21/32"11.406"Spin On--€81.24
BALDWIN FILTERS BD7154 Dual-flow Oil Filter Spin-on | AC2KWH 2KXT5 BD71544 21/32"11.781"Spin On--€96.01
BALDWIN FILTERS BT339 Full-flow Oil Filter Spin-on | AC2KWM 2KXT9 BT3393 11/16"-Spin On--€14.66
BALDWIN FILTERS B35-S Full-flow Oil Filter Spin-on | AC2KWY 2KXV1 B35-S3"4.844"Spin On--€11.92
BALDWIN FILTERS BT216 Full-flow Oil Filter Spin-on | AC2KXE 2KXV7 BT2163 3/4"5 9/32"Spin On--€23.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS B495 Full-flow Oil Filter Spin-on
€39.14 /unit