Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BT251 Full-flow Oil Filter Spin-on | AC2LAW 2KYF2

BALDWIN FILTERS BT251 Full-flow Oil Filter Spin-on

Item: AC2LAW Model: BT251Cross Ref: 2KYF2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLube Filter
Description/special FeaturesFull-Flow Lube Spin-On
Filter DesignSpin On
For Use WithFord, Oliver Tractors
Height7 1/8"
Length7 1/8"
Outside Dia.3 11/16"
Width3.688"
Absolute Filter Rating45 µm
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Fluid TypeOil
Compatible Vehicle MakeFord, Oliver
Compatible Vehicle TypeBuses, Farm Equipment, Trucks
Fit TypeVehicle Specific
Flow TypeFull Flow
Includes8 psid Bypass Valve, Anti-Drainback Valve
Media MaterialCellulose
Nominal Filter Rating23 µm
Outside Diameter3 11/16"
Overall Height7 1/8"
Product TypeOil Filter
StandardsISO 9001:2015
Thread Size3/4"-16

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)18.11
Ship length (cm)9.37
Ship width (cm)9.37
HS code8421230000
Country of OriginUS

Product Details:

    • Special Features: Full-Flow

Product Variants

ProductModelOutside Dia.HeightFilter DesignThread SizeInside Dia.Price
BALDWIN FILTERS BC7485 Oil Filter Spin On 5 13/16 H In | AA6RMA 14R259 BC74853 11/16"5.812"Spin On-1/4"€81.60
BALDWIN FILTERS B495 Full-flow Oil Filter Spin-on | AC2KVN 2KXP3 B4954 21/32"9.938"Spin On--€32.96
BALDWIN FILTERS B99 Full-flow Oil Filter Spin-on | AC2KVP 2KXP4 B995.375"12.094"Spin On--€41.56
BALDWIN FILTERS BD103 Dual-flow Oil Filter Spin-on | AC2KVU 2KXP8 BD1034 21/32"11.406"Spin On--€81.24
BALDWIN FILTERS BD7154 Dual-flow Oil Filter Spin-on | AC2KWH 2KXT5 BD71544 21/32"11.781"Spin On--€96.01
BALDWIN FILTERS BT339 Full-flow Oil Filter Spin-on | AC2KWM 2KXT9 BT3393 11/16"-Spin On--€14.66
BALDWIN FILTERS B35-S Full-flow Oil Filter Spin-on | AC2KWY 2KXV1 B35-S3"4.844"Spin On--€11.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BT251 Full-flow Oil Filter Spin-on
€18.93 /unit