Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BT23628 Paper Hydraulic Filter Element, Primary Filter Removes Oil | CE9UBV 56DM20

BALDWIN FILTERS BT23628 Paper Hydraulic Filter Element, Primary Filter Removes Oil

Item: CE9UBV Model: BT23628Cross Ref: 56DM20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€176.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter Element
Filter DesignSpin On
Length5 11/16"
Outside Dia.3 23/32"
Overall Height5.688"
Primary Filter RemovesOil
Absolute Filter Rating30 µm
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Fluid TypeHydraulic Fluid
Compatible Vehicle MakeJohn Deere
Compatible Vehicle TypeConstruction Equipment
Fit TypeVehicle Specific
Includes35 psid By-Pass Valve, Attached Gasket, M24 x 1.5Threaded Stud
Media MaterialCellulose
Nominal Filter Rating12 µm
Outside Diameter3 23/32"
Product TypeHydraulic Filter
StandardsISO 9001:2015
Thread SizeM24 x 1.5

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)14.45
Ship length (cm)9.45
Ship width (cm)9.45
Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.Inside Dia.Filter DesignFluid TypeFilter MediaFilter RatingHousing TypePrice
BALDWIN FILTERS PT9430-MPG Hydraulic Filter Element 7 H In | AA6PWP 14M083 PT9430-MPG7"5 1/8"3 3/8"-----€135.61
BALDWIN FILTERS PT9432-MPG Hydraulic Filter Element 12 15/16 | AA6PWQ 14M084 PT9432-MPG12.938"3 25/32"2 1/8"-----€396.00
BALDWIN FILTERS PT90-10 Hydraulic Filter Element | AC2KZJ 2KYB1 PT90-109"5 1/8"3 3/8"Element OnlyHydraulic---€24.30
BALDWIN FILTERS PT707-HD Hydraulic Filter Element | AC2LKX 2KZJ4 PT707-HD9.281"3 15/16"-Element OnlyHydraulic---€28.13
BALDWIN FILTERS PT91 Hydraulic Filter Element | AC2LNM 2KZU3 PT917"5 1/8"3 3/8"-----€50.16
BALDWIN FILTERS PT510 Hydraulic Filter Element | AC2LQE 2KZZ1 PT5108.938"4 1/2"1 23/32"-----€27.04
BALDWIN FILTERS PT8363 Hydraulic Filter Element 8 31/32 Inch Length | AC2WZH 2NTZ2 PT83639.156"3 15/16"1 9/16"-----€80.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BT23628 Paper Hydraulic Filter Element, Primary Filter Removes Oil
€176.62 /unit