Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BF7957 Fuel Filter Spin-on | AE2VWV 4ZPF5

BALDWIN FILTERS BF7957 Fuel Filter Spin-on

Item: AE2VWV Model: BF7957Cross Ref: 4ZPF5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Filter
Filter DesignSpin On
Compatible Vehicle MakeKomatsu
Fit TypeVehicle Specific
IncludesFurnished Gasket, Integral Post Seal
Media MaterialCellulose
Outside Diameter3 11/16"
Overall Height6 23/32"
Product TypeFuel Filter
StandardsISO 9001:2015
Thread SizeM20 x 1.5

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)17.07
Ship length (cm)9.37
Ship width (cm)9.37
HS code8421230000
Country of OriginUS

Product Variants

ProductModelFilter DesignHeightOutside Dia.Inside Dia.TypeInletOutletPrice
BALDWIN FILTERS PF9829 KIT Fuel Elements Element Pri. 8 15/16 | AA6PVU 14M064 PF9829 KITElement Only8 15/16"3 11/32"1 1/2"Element--€118.16
BALDWIN FILTERS BF9837-D Fuel Filter Element 6 25/32 H In | AA6RMC 14R261 BF9837-DSpin On6 25/32"3 9/32"21/32"Element--€38.87
BALDWIN FILTERS BF7587 Fuel Filter Spin-on/high Efficiency | AC2KVR 2KXP6 BF7587Spin On------€32.90
BALDWIN FILTERS BF5810 Fuel Filter Spin-on/secondary | AC2KVT 2KXP7 BF5810Spin On------€18.55
BALDWIN FILTERS BF5800 Fuel Filter Spin-on/primary | AC2KVV 2KXP9 BF5800Spin On8"3 11/16"----€17.57
BALDWIN FILTERS BF957 Fuel Filter Spin-on | AC2KVX 2KXR2 BF957Spin On5 7/16"3 11/16"----€16.31
BALDWIN FILTERS BF988 Fuel Filter Spin-on | AC2KWQ 2KXU3 BF988Spin On------€19.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BF7957 Fuel Filter Spin-on
€45.33 /unit