Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS PF9829 KIT Fuel Elements Element Pri. 8 15/16 | AA6PVU 14M064

BALDWIN FILTERS PF9829 KIT Fuel Elements Element Pri. 8 15/16

Item: AA6PVU Model: PF9829 KITCross Ref: 14M064
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Filter Element
Filter DesignElement Only
Height8 15/16"
Inside Dia.1 1/2"
Outside Dia.3 11/32"
TypeElement
Width3 11/32"
Compatible Vehicle MakeScania
Fit TypeVehicle Specific
Inside Diameter1 1/2"
Media MaterialCellulose
Outside Diameter3 5/16"
Overall Height8 15/16"
Overall Width3 11/32"
Product TypeFuel Filter
StandardsISO 9001:2015

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)22.71
Ship length (cm)8.48
Ship width (cm)8.48
HS code8421230000
Country of OriginPL

Product Variants

ProductModelFilter DesignHeightOutside Dia.Inside Dia.TypeInletOutletPrice
BALDWIN FILTERS BF9837-D Fuel Filter Element 6 25/32 H In | AA6RMC 14R261 BF9837-DSpin On6 25/32"3 9/32"21/32"Element--€38.87
BALDWIN FILTERS BF7587 Fuel Filter Spin-on/high Efficiency | AC2KVR 2KXP6 BF7587Spin On------€32.90
BALDWIN FILTERS BF5810 Fuel Filter Spin-on/secondary | AC2KVT 2KXP7 BF5810Spin On------€18.55
BALDWIN FILTERS BF5800 Fuel Filter Spin-on/primary | AC2KVV 2KXP9 BF5800Spin On8"3 11/16"----€17.57
BALDWIN FILTERS BF957 Fuel Filter Spin-on | AC2KVX 2KXR2 BF957Spin On5 7/16"3 11/16"----€16.31
BALDWIN FILTERS BF988 Fuel Filter Spin-on | AC2KWQ 2KXU3 BF988Spin On------€19.20
BALDWIN FILTERS BF7657 Fuel Filter Spin-on/secondary | AC2KXT 2KXX1 BF7657Spin On------€32.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PF9829 KIT Fuel Elements Element Pri. 8 15/16
€115.36 /unit