Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BF330 Fuel Filter Spin-on | AC2LQF 2KZZ2

BALDWIN FILTERS BF330 Fuel Filter Spin-on

Item: AC2LQF Model: BF330Cross Ref: 2KZZ2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Filter
Filter DesignSpin On
Absolute Filter Rating20 µm
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Vehicle MakeKomatsu
Compatible Vehicle TypeBuses, Trucks
Fit TypeVehicle Specific
IncludesG449-B Integral Gasket
Media MaterialCellulose
Nominal Filter Rating5 µm
Outside Diameter3 1/32"
Overall Height5 7/8"
Product TypeFuel Filter
StandardsISO 9001:2015
Thread Size3/4"-16

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)14.94
Ship length (cm)7.7
Ship width (cm)7.7
HS code8421230000
Country of OriginUS

Product Variants

ProductModelFilter DesignHeightOutside Dia.Inside Dia.TypeInletOutletPrice
BALDWIN FILTERS PF9829 KIT Fuel Elements Element Pri. 8 15/16 | AA6PVU 14M064 PF9829 KITElement Only8 15/16"3 11/32"1 1/2"Element--€118.16
BALDWIN FILTERS BF9837-D Fuel Filter Element 6 25/32 H In | AA6RMC 14R261 BF9837-DSpin On6 25/32"3 9/32"21/32"Element--€38.87
BALDWIN FILTERS BF7587 Fuel Filter Spin-on/high Efficiency | AC2KVR 2KXP6 BF7587Spin On------€32.90
BALDWIN FILTERS BF5810 Fuel Filter Spin-on/secondary | AC2KVT 2KXP7 BF5810Spin On------€18.55
BALDWIN FILTERS BF5800 Fuel Filter Spin-on/primary | AC2KVV 2KXP9 BF5800Spin On8"3 11/16"----€17.57
BALDWIN FILTERS BF957 Fuel Filter Spin-on | AC2KVX 2KXR2 BF957Spin On5 7/16"3 11/16"----€16.31
BALDWIN FILTERS BF988 Fuel Filter Spin-on | AC2KWQ 2KXU3 BF988Spin On------€19.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BF330 Fuel Filter Spin-on
€21.90 /unit