Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BF1221 Fuel Filter Spin-on/separator | AC2XDM 2NUN2

BALDWIN FILTERS BF1221 Fuel Filter Spin-on/separator

Item: AC2XDM Model: BF1221Cross Ref: 2NUN2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel/Water Separator Filter
Filter DesignSpin On
Absolute Filter Rating20 µm
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Vehicle MakeVolvo
Compatible Vehicle TypeBuses, Trucks
Fit TypeVehicle Specific
IncludesG449-B Integral Gasket, Standpipe
Media MaterialCellulose
Nominal Filter Rating4 µm
Outside Diameter3 1/32"
Overall Height6 21/32"
Product TypeFuel Filter
StandardsISO 9001:2015
Thread SizeM16 x 1.5

Shipping Info:

Ship weight (kg) 0.477
Ship height (cm)16.92
Ship length (cm)7.7
Ship width (cm)7.7
HS code8421230000
Country of OriginUS

Product Variants

ProductModelFilter DesignHeightOutside Dia.Inside Dia.TypePrice
BALDWIN FILTERS BF1287-O Fuel/water Separator Spin On 9 29/32h In | AA6PVY 14M068 BF1287-OSpin On9 29/32"4 7/8"-Spin On€186.19
BALDWIN FILTERS BF1288-O Fuel/water Separator Spin On 9 29/32h In | AA6PVZ 14M069 BF1288-OSpin On9 29/32"4 7/8"-Spin On€110.00
BALDWIN FILTERS BF9828-D Fuel Filter Element 5 9/32 H In | AA6RLQ 14R250 BF9828-DSpin On5 9/32"3 7/32"1/2"Element€41.94
BALDWIN FILTERS BF1346-O Fuel/water Separator Spin-on | AB6RYC 22D114 BF1346-OSpin On6 5/16"4 1/4"--€70.84
BALDWIN FILTERS PF9804 Fuel/water Separator Element | AB6RYU 22D129 PF9804Spin On9"5 27/32"1.031"Element€118.43
BALDWIN FILTERS BF5801 Fuel Filter Spin-on/primary | AC2KYN 2KXZ2 BF5801Spin On8 1/32"3 11/16"--€15.47
BALDWIN FILTERS BF909 Fuel Filter Element/box -style Incl Vent | AC2LAH 2KYD6 BF909Spin On3 11/32"---€36.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BF1221 Fuel Filter Spin-on/separator
€25.71 /unit