BALDWIN FILTERS BD7504 Oil Filter Spin-On Dual-Flow | AJ2GKL 49T336

BALDWIN FILTERS BD7504 Oil Filter Spin-On Dual-Flow

Item: AJ2GKL Model: BD7504Cross Ref: 49T336
In Stock

Get it by Tuesday, Jun 17

€148.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLube Filter
Filter DesignSpin On
Height11.406"
Outside Dia.4 21/32"
Width4.656"
Compatible Fluid TypeOil
IncludesI. Gasket
Overall Length11 13/32"
Product TypeOil Filter
Thread Size2 1/4"

Shipping Info:

Ship weight (kg) 0.6736
Ship height (cm)28.7
Ship length (cm)11.68
Ship width (cm)11.68
Country of OriginUS

Product Details:

    • Micron Rating : 20
    • Special Features: High Velocity Dual-Flow Lube Spin-on

Product Variants

ProductModelOutside Dia.HeightFilter DesignThread SizeInside Dia.Price
BALDWIN FILTERS BC7485 Oil Filter Spin On 5 13/16 H In | AA6RMA 14R259 BC74853 11/16"5.812"Spin On-1/4"€81.60
BALDWIN FILTERS B495 Full-flow Oil Filter Spin-on | AC2KVN 2KXP3 B4954 21/32"9.938"Spin On--€32.96
BALDWIN FILTERS B99 Full-flow Oil Filter Spin-on | AC2KVP 2KXP4 B995.375"12.094"Spin On--€41.56
BALDWIN FILTERS BD103 Dual-flow Oil Filter Spin-on | AC2KVU 2KXP8 BD1034 21/32"11.406"Spin On--€81.24
BALDWIN FILTERS BD7154 Dual-flow Oil Filter Spin-on | AC2KWH 2KXT5 BD71544 21/32"11.781"Spin On--€96.01
BALDWIN FILTERS BT339 Full-flow Oil Filter Spin-on | AC2KWM 2KXT9 BT3393 11/16"-Spin On--€14.66
BALDWIN FILTERS B35-S Full-flow Oil Filter Spin-on | AC2KWY 2KXV1 B35-S3"4.844"Spin On--€11.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BD7504 Oil Filter Spin-On Dual-Flow
€148.50 /unit