Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BD1403 Oil Filter Dual-flow Spin-on | AC2LJB 2KZD4

BALDWIN FILTERS BD1403 Oil Filter Dual-flow Spin-on

Item: AC2LJB Model: BD1403Cross Ref: 2KZD4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLube Filter
Filter DesignSpin On
Outside Dia.5.125"
Compatible Fluid TypeOil
Compatible Vehicle MakeMitsubishi, Nissan
Fit TypeVehicle Specific
Flow TypeDual Flow
IncludesIntegral Gasket, Integral Post Seal
Media MaterialCellulose
Outside Diameter5 1/8"
Overall Height8 21/32"
Product TypeOil Filter
StandardsISO 9001:2015
Thread SizeM36 x 1.5

Shipping Info:

Ship weight (kg) 1.494
Ship height (cm)22
Ship length (cm)13.03
Ship width (cm)13.03
HS code8421230000
Country of OriginUS

Product Details:

    • Special Features: Dual-Flow

Product Variants

ProductModelOutside Dia.HeightFilter DesignThread SizeInside Dia.Price
BALDWIN FILTERS BC7485 Oil Filter Spin On 5 13/16 H In | AA6RMA 14R259 BC74853 11/16"5.812"Spin On-1/4"€81.60
BALDWIN FILTERS B495 Full-flow Oil Filter Spin-on | AC2KVN 2KXP3 B4954 21/32"9.938"Spin On--€32.96
BALDWIN FILTERS B99 Full-flow Oil Filter Spin-on | AC2KVP 2KXP4 B995.375"12.094"Spin On--€41.56
BALDWIN FILTERS BD103 Dual-flow Oil Filter Spin-on | AC2KVU 2KXP8 BD1034 21/32"11.406"Spin On--€81.24
BALDWIN FILTERS BD7154 Dual-flow Oil Filter Spin-on | AC2KWH 2KXT5 BD71544 21/32"11.781"Spin On--€96.01
BALDWIN FILTERS BT339 Full-flow Oil Filter Spin-on | AC2KWM 2KXT9 BT3393 11/16"-Spin On--€14.66
BALDWIN FILTERS B35-S Full-flow Oil Filter Spin-on | AC2KWY 2KXV1 B35-S3"4.844"Spin On--€11.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BD1403 Oil Filter Dual-flow Spin-on
€63.70 /unit