Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS B74 Oil Filter Spin-on 3 31/32 Inch Length | AC2XBC 2NUE4

BALDWIN FILTERS B74 Oil Filter Spin-on 3 31/32 Inch Length

Item: AC2XBC Model: B74Cross Ref: 2NUE4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLube Filter
Description/special FeaturesLube Spin-On
Filter DesignSpin On
For Use WithCaterpillar, Ford, New Holland Equipment
Height3 31/32"
Length3 31/32"
Outside Dia.3 3/4"
Width3 3/4"
Absolute Filter Rating40 µm
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Fluid TypeOil
Compatible Vehicle MakeFord, New Holland
Compatible Vehicle TypeLight Duty Trucks
Fit TypeVehicle Specific
Includes20 psid Bypass Valve, Anti-Drainback Valve
Media MaterialCellulose
Nominal Filter Rating18 µm
Outside Diameter3 3/4"
Overall Height3 31/32"
Product TypeOil Filter
StandardsISO 9001:2015
Thread Size3/4"-16

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)10.08
Ship length (cm)9.53
Ship width (cm)9.53
HS code8421230000
Country of OriginUS

Product Variants

ProductModelOutside Dia.HeightFilter DesignThread SizePrice
BALDWIN FILTERS B7379 Lube Spin-on | AA3TDE 11U558 B73793 11/16"6.437"Spin On-€35.46
BALDWIN FILTERS B7467 Oil Filter Spin On 5 3/8 H In | AA6RMG 14R265 B74673 11/16"5 3/8"Spin On-€22.84
BALDWIN FILTERS B76 Full-flow Oil Filter Spin-on | AC2KVQ 2KXP5 B764 1/4"10.437"Spin On-€25.06
BALDWIN FILTERS B7600 Full-flow Oil Filter Spin-on | AC2KVY 2KXR3 B76004 1/4"10.062"Spin On-€15.70
BALDWIN FILTERS B96 Full-flow Oil Filter Spin-on | AC2KWF 2KXT2 B964 11/16"11.281"Spin On-€44.58
BALDWIN FILTERS B7039 Oil Filter Spin-on | AC2KWG 2KXT4 B70394 1/4"7 3/8"Spin On-€28.51
BALDWIN FILTERS B7577 By-pass Oil Filter Spin-on | AC2KWL 2KXT8 B75774 11/16"9.938"Spin On-€48.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS B74 Oil Filter Spin-on 3 31/32 Inch Length
€17.73 /unit