BALDWIN FILTERS B7363 Oil Filter Full-flow Spin-on | AF2HHF 6TWC9

BALDWIN FILTERS B7363 Oil Filter Full-flow Spin-on

Item: AF2HHF Model: B7363Cross Ref: 6TWC9
In Stock

Get it by Tuesday, Jun 17

€179.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLube Filter
Description/special FeaturesFull-Flow Lube Spin-On
Filter DesignSpin On
For Use WithAgco, Challenger, Massey Ferguson Tractors
Height7"
Length7"
Outside Dia.5.375"
Width5.38"
Compatible Fluid TypeOil
Includes50 psid By-Pass Valve, By-Pass Screen, I. Gasket
Overall Length7"
Product TypeOil Filter
Thread Size1 1/2"

Shipping Info:

Ship weight (kg) 0.702
Ship height (cm)22.86
Ship length (cm)16.51
Ship width (cm)16
HS code8421230000
Country of OriginUS

Product Details:

    • Special Features: Full-Flow

Product Variants

ProductModelOutside Dia.HeightFilter DesignThread SizePrice
BALDWIN FILTERS B7379 Lube Spin-on | AA3TDE 11U558 B73793 11/16"6.437"Spin On-€35.46
BALDWIN FILTERS B7467 Oil Filter Spin On 5 3/8 H In | AA6RMG 14R265 B74673 11/16"5 3/8"Spin On-€22.84
BALDWIN FILTERS B76 Full-flow Oil Filter Spin-on | AC2KVQ 2KXP5 B764 1/4"10.437"Spin On-€25.06
BALDWIN FILTERS B7600 Full-flow Oil Filter Spin-on | AC2KVY 2KXR3 B76004 1/4"10.062"Spin On-€15.70
BALDWIN FILTERS B96 Full-flow Oil Filter Spin-on | AC2KWF 2KXT2 B964 11/16"11.281"Spin On-€44.58
BALDWIN FILTERS B7039 Oil Filter Spin-on | AC2KWG 2KXT4 B70394 1/4"7 3/8"Spin On-€28.51
BALDWIN FILTERS B7577 By-pass Oil Filter Spin-on | AC2KWL 2KXT8 B75774 11/16"9.938"Spin On-€48.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS B7363 Oil Filter Full-flow Spin-on
€179.95 /unit