Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS B7281 Oil Filter Spin-on | AD7JGU 4EPV7

BALDWIN FILTERS B7281 Oil Filter Spin-on

Item: AD7JGU Model: B7281Cross Ref: 4EPV7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLube Filter
Description/special FeaturesLube Spin-On
Filter DesignSpin On
Height3 7/8"
Length3 7/8"
Outside Dia.3 7/32"
Width3.219"
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Fluid TypeOil
Compatible Vehicle MakeYanmar
Compatible Vehicle TypeBuses, Trucks
Fit TypeVehicle Specific
Includes14 psid Bypass Valve, Anti-Drainback Valve
Media MaterialCellulose
Outside Diameter3 7/32"
Overall Height3 7/8"
Product TypeOil Filter
StandardsISO 9001:2015
Thread SizeM20 x 1.5

Shipping Info:

Ship weight (kg) 0.3712
Ship height (cm)9.86
Ship length (cm)8.18
Ship width (cm)8.18
HS code8421230000
Country of OriginMA

Product Variants

ProductModelOutside Dia.HeightFilter DesignThread SizePrice
BALDWIN FILTERS B7379 Lube Spin-on | AA3TDE 11U558 B73793 11/16"6.437"Spin On-€35.46
BALDWIN FILTERS B7467 Oil Filter Spin On 5 3/8 H In | AA6RMG 14R265 B74673 11/16"5 3/8"Spin On-€22.84
BALDWIN FILTERS B76 Full-flow Oil Filter Spin-on | AC2KVQ 2KXP5 B764 1/4"10.437"Spin On-€25.06
BALDWIN FILTERS B7600 Full-flow Oil Filter Spin-on | AC2KVY 2KXR3 B76004 1/4"10.062"Spin On-€15.70
BALDWIN FILTERS B96 Full-flow Oil Filter Spin-on | AC2KWF 2KXT2 B964 11/16"11.281"Spin On-€44.58
BALDWIN FILTERS B7039 Oil Filter Spin-on | AC2KWG 2KXT4 B70394 1/4"7 3/8"Spin On-€28.51
BALDWIN FILTERS B7577 By-pass Oil Filter Spin-on | AC2KWL 2KXT8 B75774 11/16"9.938"Spin On-€48.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS B7281 Oil Filter Spin-on
€19.31 /unit