Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS B7271 Oil Filter Spin-on | AD7JGM 4EPV1

BALDWIN FILTERS B7271 Oil Filter Spin-on

Item: AD7JGM Model: B7271Cross Ref: 4EPV1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLube Filter
Description/special FeaturesLube Spin-On
Filter DesignSpin On
For Use WithCase, Terex Equipment
Height4 1/2"
Length4 1/2"
Outside Dia.3 11/16"
Width3.688"
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Fluid TypeOil
Compatible Vehicle MakeCase IH, Terex
Compatible Vehicle TypeBuses, Trucks
Fit TypeVehicle Specific
Includes8-12 psid Bypass Valve, Anti-Drainback Valve, Integral Gasket, Standpipe
Media MaterialCellulose
Outside Diameter3 11/16"
Overall Height4 1/2"
Product TypeOil Filter
StandardsISO 9001:2015
Thread Size3/4"-16

Shipping Info:

Ship weight (kg) 0.5288
Ship height (cm)11.43
Ship length (cm)9.37
Ship width (cm)9.37
HS code8421230000
Country of OriginCY

Product Variants

ProductModelOutside Dia.HeightFilter DesignThread SizePrice
BALDWIN FILTERS B7379 Lube Spin-on | AA3TDE 11U558 B73793 11/16"6.437"Spin On-€35.46
BALDWIN FILTERS B7467 Oil Filter Spin On 5 3/8 H In | AA6RMG 14R265 B74673 11/16"5 3/8"Spin On-€22.84
BALDWIN FILTERS B76 Full-flow Oil Filter Spin-on | AC2KVQ 2KXP5 B764 1/4"10.437"Spin On-€25.06
BALDWIN FILTERS B7600 Full-flow Oil Filter Spin-on | AC2KVY 2KXR3 B76004 1/4"10.062"Spin On-€15.70
BALDWIN FILTERS B96 Full-flow Oil Filter Spin-on | AC2KWF 2KXT2 B964 11/16"11.281"Spin On-€44.58
BALDWIN FILTERS B7039 Oil Filter Spin-on | AC2KWG 2KXT4 B70394 1/4"7 3/8"Spin On-€28.51
BALDWIN FILTERS B7577 By-pass Oil Filter Spin-on | AC2KWL 2KXT8 B75774 11/16"9.938"Spin On-€48.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS B7271 Oil Filter Spin-on
€34.85 /unit