BALDOR ZDVSM4316T AC VS Master Motor, 230/460V, 1800 RPM, 60 HZ, 75 HP, TEFC, 365T | AJ6ZRX

BALDOR MOTOR ZDVSM4316T AC Vs Master Motor, 230/460V, 1800 RPM, 60 Hz, 75 hp, TEFC, 365T Frame

Item: AJ6ZRX Model: ZDVSM4316T
In Stock

Get it by Thursday, Jun 12

€19,570.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Constant Torque1000:1
Efficiency94.3%
Frame365T
Frame MaterialCast Iron
Frequency60/90 Hz
Full Load Amps178/89.2A
Hp75 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1785/2675 RPM
Overall Length36 3/4"
Phase3
Service Factor1
Shaft Dia.2 3/8"
Thermal ProtectionThermostat

Shipping Info:

Ship weight (kg) 424.8
Ship height (cm)65.09
Ship length (cm)103.19
Ship width (cm)82.55
HS code85015230
Country of OriginUS

Product Details:

    • synchronous rpm: 1800 rpm
    • volts @ frequency: 230 V @ 90 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz; 460 V @ 90 Hz

Product Variants

ProductModelHpFrameFull Load AmpsNameplate RpmTypeWire SizeNo. Of Motor LeadsRevisionPrice
BALDOR ZDVSM2333T AC VS Master Motor, 230/460V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6ZRJ ZDVSM2333T15 hp254TC36/18A-0942M12 AWG9A€7,695.86
BALDOR ZDVSM2334T AC VS Master Motor, 115/230V, 1800 RPM, 60 Hz, 1 HP, ODP, 143T | AJ6ZRK ZDVSM2334T20 hp256TC48/24A-0952M12 AWG9A€8,132.04
BALDOR ZDVSM3661T AC VS Master Motor, 208-230V, 1800 RPM, 60 Hz, 0.25 HP, XPFC, 56C | AJ6ZRM ZDVSM3661T3 hp182TC8.2/4.1A-0632M16 AWG9C€4,803.44
BALDOR ZDVSM3665T AC VS Master Motor, 230/460V, 1750 RPM, 60 HZ, 5 HP, TEFC, 184TC | AJ6ZRN ZDVSM3665T5 hp184TC13.2/6.6A1750 RPM0641M16 AWG9D€5,166.33
BALDOR ZDVSM3770T AC VS Master Motor, 230/460V, 1770 RPM, 60 HZ, 7.5 HP, TEFC, 213TC | AJ6ZRP ZDVSM3770T7 1/2 hp213TC19/9.5A1770 RPM----€5,927.88
BALDOR ZDVSM3774T AC VS Master Motor, 115/230V, 1800 RPM, 60 Hz, 2 HP, TEFC, 182T | AJ6ZRQ ZDVSM3774T10 hp215TC25/12.5A-0748M14 AWG9D€6,967.41
BALDOR ZDVSM4103T AC VS Master Motor, 230/460V, 1800 RPM, 60 Hz, 25 HP, TEFC, 284TC | AJ6ZRR ZDVSM4103T25 hp284TC60/30A1775 RPM1056M10 AWG9A€9,647.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR ZDVSM4316T AC Vs Master Motor, 230/460V, 1800 RPM, 60 Hz, 75 hp, TEFC, 365T Frame
€19,570.39 /unit