BALDOR ZDVSM3774T AC VS Master Motor, 115/230V, 1800 RPM, 60 Hz, 2 HP, TEFC, 182T | AJ6ZRQ

BALDOR MOTOR ZDVSM3774T AC Vs Master Motor, 230/460V, 1800 RPM, 60 Hz, 10 hp, TEFC, 215TC Frame

Item: AJ6ZRQ Model: ZDVSM3774T
In Stock

Get it by Monday, Jun 16

€6,967.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Base TypeRigid Base
Conduit Box PositionF1
Constant Torque1000:1
Frame215TC
Frequency60 Hz
Full Load Amps25/12.5A
Hp10 hp
Insulation ClassClass F
Magnetizing Amps10.2/5.1A
Max. Rpm4500 RPM
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor TypeThree Phase
Mounting TypeRigid Base
No. Of Motor Leads9
No. Of Poles4
Phase3
RevisionD
Type0748M
Voltage230/460V AC
Wire Size14 AWG

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)44.77
Ship length (cm)72.71
Ship width (cm)46.04
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Nameplate No.: NP1167L
    • SL Hz: 1.3

Product Variants

ProductModelHpFrameFull Load AmpsNameplate RpmTypeWire SizeNo. Of Motor LeadsRevisionPrice
BALDOR ZDVSM2333T AC VS Master Motor, 230/460V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6ZRJ ZDVSM2333T15 hp254TC36/18A-0942M12 AWG9A€7,695.86
BALDOR ZDVSM2334T AC VS Master Motor, 115/230V, 1800 RPM, 60 Hz, 1 HP, ODP, 143T | AJ6ZRK ZDVSM2334T20 hp256TC48/24A-0952M12 AWG9A€8,132.04
BALDOR ZDVSM3661T AC VS Master Motor, 208-230V, 1800 RPM, 60 Hz, 0.25 HP, XPFC, 56C | AJ6ZRM ZDVSM3661T3 hp182TC8.2/4.1A-0632M16 AWG9C€4,803.44
BALDOR ZDVSM3665T AC VS Master Motor, 230/460V, 1750 RPM, 60 HZ, 5 HP, TEFC, 184TC | AJ6ZRN ZDVSM3665T5 hp184TC13.2/6.6A1750 RPM0641M16 AWG9D€5,166.33
BALDOR ZDVSM3770T AC VS Master Motor, 230/460V, 1770 RPM, 60 HZ, 7.5 HP, TEFC, 213TC | AJ6ZRP ZDVSM3770T7 1/2 hp213TC19/9.5A1770 RPM----€5,927.88
BALDOR ZDVSM4103T AC VS Master Motor, 230/460V, 1800 RPM, 60 Hz, 25 HP, TEFC, 284TC | AJ6ZRR ZDVSM4103T25 hp284TC60/30A1775 RPM1056M10 AWG9A€9,647.99
BALDOR ZDVSM4104T AC VS Master Motor, 230/460V, 1800 RPM, 60 Hz, 30 HP, TEFC, 286TC | AJ6ZRT ZDVSM4104T30 hp286TC72/36A1770 RPM1060M10 AWG9C€10,308.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR ZDVSM3774T AC Vs Master Motor, 230/460V, 1800 RPM, 60 Hz, 10 hp, TEFC, 215TC Frame
€6,967.41 /unit