Flat Shipping

Flat Shipping at €24.99 + VAT

RENEWABLE LUBRICANTS 85171 Bio Synxtra Hd Plus Shp Motor Oil, Grade 10w30, 1 Quart Capacity, 12pk | CD4AXC

RENEWABLE LUBRICANTS 85171 Engine Oil, 1 qt. Size, Bottle, Bio-Synthetic

Item: CD4AXC Model: 85171Cross Ref: 4JPR7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil
BiodegradableBiodegradable
StandardsACEA E2-96/E5-02/ACEA E7-02, API SJ/SL/SM/SN/CF/CF-4/CG-4/CH-4/CI-4/CI-4 PLUS/CJ-4/CK-4, EPA 2007 COMPLIANT

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)23.88
Ship length (cm)34.04
Ship width (cm)26.67
Country of OriginUS

Product Variants

ProductModelMPNPrice
RENEWABLE LUBRICANTS 85173 Bio Synxtra Hd Plus Shp Motor Oil, Grade 10w30, Low Ash 1 Gallon Capacity, 4pk | CD4AXD 8517385173€75.99
RENEWABLE LUBRICANTS 85174 Bio Synxtra Hd Plus Shp Motor Oil, Grade 10w30, Low Ash Pail 5 Gallon Capacity | CD4AXE 8517485174€262.80
RFQ
RENEWABLE LUBRICANTS 85176 Bio Synxtra Hd Plus Shp Motor Oil, Grade 10w30, Low Ash Drum 55 Gallon Capacity | CD4AXF 8517685176€2,752.20
RFQ
RENEWABLE LUBRICANTS 85177 Bio Synxtra Hd Plus Shp Motor Oil, Grade 10w30, La 330 Gallon Capacity, Tote Per Gallon | CD4AXG 8517785177€48.60
RFQ
RENEWABLE LUBRICANTS 85181 Bio Synxtra Shp Heavy Duty Motor Oil, Grade 10w50, 1 Quart Capacity, 12pk | CD4AXH 8518185181€216.00
RFQ
RENEWABLE LUBRICANTS 85183 Bio Synxtra Shp Heavy Duty Motor Oil, Grade 10w50, 1 Gallon Capacity, 4pk | CD4AXJ 8518385183€225.00
RFQ
RENEWABLE LUBRICANTS 85184 Bio Synxtra Shp Heavy Duty Motor Oil, Grade 10w50, Pail 5 Gallon Capacity | CD4AXK 8518485184€264.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RENEWABLE LUBRICANTS 85171 Engine Oil, 1 qt. Size, Bottle, Bio-Synthetic
€26.32 /unit