BALDOR ZDVSCP4110T General Severe Duty Motor, 230/460V, 1800 RPM, 40 HP, 60 Hz, TEFC, 324T | AJ6ZRH

BALDOR MOTOR ZDVSCP4110T Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 40 hp, 3 Phase, TEFC, 324T Frame

Item: AJ6ZRH Model: ZDVSCP4110T
In Stock

Get it by Tuesday, Jun 17

€13,756.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Base TypeRigid Base
Conduit Box PositionF1
Constant Torque1000:1
Frame324T
Frequency60 Hz
Full Load Amps100/50A
Grease TypePolyrex EM
Hp40 hp
Insulation ClassClass F
Max. Rpm2700 RPM
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1775 RPM
No. Of Motor Leads9
No. Of Poles4
Phase3
RevisionB
Type1264M
Voltage230/460V AC
Wire Size8 AWG

Shipping Info:

Ship weight (kg) 342.9
Ship height (cm)54.93
Ship length (cm)109.86
Ship width (cm)66.04
HS code85015230
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Front Bearing: 6312
    • Nameplate No.: NP1167E
    • SL Hz: 0.83

Product Variants

ProductModelHpFrameFull Load AmpsNameplate RpmMax. RpmTypeWire SizeRevisionPrice
BALDOR ZDVSCP2333T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6ZQZ ZDVSCP2333T15 hp254TC36/18A-2700 RPM0942M12 AWGC€8,792.59
BALDOR ZDVSCP2334T General Severe Duty Motor, 230/460V, 1200 RPM, 60 Hz, 1/3 HP, TEAO, 56 | AJ6ZRA ZDVSCP2334T20 hp256TC48/24A-2700 RPM0952M12 AWGC€9,337.82
BALDOR ZDVSCP3661T General Severe Duty Motor, 230/460V, 1800 RPM, 3 HP, 60 Hz, TEFC, 182TC | AJ6ZRB ZDVSCP3661T3 hp182TC8.2/4.1A-5400 RPM0632M16 AWGD€5,343.30
BALDOR ZDVSCP3665T General Severe Duty Motor, 230/460V, 1750 RPM, 60 HZ, 5 HP, TEFC, 184TC | AJ6ZRC ZDVSCP3665T5 hp184TC13.2/6.6A1750 RPM----€5,797.37
BALDOR ZDVSCP3770T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 7-1/2 HP, TEFC, 213TC | AJ6ZRD ZDVSCP3770T7 1/2 hp213TC19/9.5A1770 RPM4000 RPM0735M14 AWGE€6,716.23
BALDOR ZDVSCP3774T General Severe Duty Motor, 230/460V, 3600 RPM, 60 Hz, 25 HP, ODP, 256T | AJ6ZRE ZDVSCP3774T10 hp215TC25/12.5A-4500 RPM0748M14 AWGE€7,349.96
BALDOR ZDVSCP4103T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 25 HP, TEFC, 284TC | AJ6ZRF ZDVSCP4103T25 hp284TC60/30A1775 RPM2700 RPM1056M10 AWGB€11,170.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR ZDVSCP4110T Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 40 hp, 3 Phase, TEFC, 324T Frame
€13,756.91 /unit