Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04006.125.0350 Structural Bolt 1-1/4-7 x 3-1/2 Length Pk5 | AB3EWA 1RU59

APPROVED VENDOR U04006.125.0350 Structural Bolt, 1 1/4 In - 7 Thread Size, Steel, 3 1/2 In Lg., Blk Oxide, Gr. A325, 5 Pk

Item: AB3EWA Model: U04006.125.0350Cross Ref: 1RU59
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€164.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishBlack Oxide
GradeGrade A325
Grip Size1 1/2"
HardnessRockwell C19
Head Dia.2"
Head Height25/32"
Length3 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length2"
Thread Size1 1/4"-7
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt With Nut
Fastener Length3 1/2"
Head Width2"
Includes NutYes
Made In North AmericaNo
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length2"
Nut MaterialSteel
Overall Length3 1/2"
Rockwell HardnessHRC19

Shipping Info:

Ship weight (kg) 5.9175
Ship height (cm)10.67
Ship length (cm)26.92
Ship width (cm)11.68
HS code7318152030
Country of OriginTW

Product Variants

ProductModelTypeGrip SizeMaterialThread StyleHead HeightThread DirectionHardnessTensile StrengthPkg. Qty.Price
APPROVED VENDOR U04006.125.0300 Structural Bolt 1 1/4-7 3 Length - Pack of 5 | AB3EVY 1RU57 U04006.125.0300Structural Bolt With Nut1"SteelPartially Threaded25/32"Right HandRockwell C19120000 psi5€46.36
APPROVED VENDOR U04006.125.0325 Structural Bolt 1-1/4-7 x 3-1/4" Length Pk5 | AB3EVZ 1RU58 U04006.125.0325Structural Bolt With Nut1 1/4"SteelPartially Threaded25/32"Right HandRockwell C19120000 psi5€64.20
APPROVED VENDOR U04006.125.0400 Structural Bolt 1-1/4-7 4" Length PK5 | AB3EWB 1RU61 U04006.125.0400Structural Bolt With Nut2"SteelPartially Threaded25/32"Right HandRockwell C19120000 psi5€108.10
APPROVED VENDOR U04006.125.0425 Structural Bolt 1-1/4-7 x 4-1/4" Length Pk5 | AB3EWC 1RU62 U04006.125.0425Structural Bolt With Nut2 1/4"SteelPartially Threaded25/32"Right HandRockwell C19120000 psi5€43.67
APPROVED VENDOR U04006.125.0450 Structural Bolt 1-1/4-7 x 4-1/2" Length Pk5 | AB3EWD 1RU63 U04006.125.0450Structural Bolt With Nut2 1/2"SteelPartially Threaded25/32"Right HandRockwell C19120000 psi5€134.86
APPROVED VENDOR U04006.125.0500 Structural Bolt 1-1/4-7 5" Length PK5 | AB3EWE 1RU65 U04006.125.0500Structural Bolt With Nut3"SteelPartially Threaded25/32"Right HandRockwell C19120000 psi5€115.36
APPROVED VENDOR U04006.125.0550 Structural Bolt 1-1/4-7 x 5-1/2" Length Pk5 | AB3EWF 1RU66 U04006.125.0550Structural Bolt With Nut3 1/2"SteelPartially Threaded25/32"Right HandRockwell C19120000 psi5€49.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04006.125.0350 Structural Bolt, 1 1/4 In - 7 Thread Size, Steel, 3 1/2 In Lg., Blk Oxide, Gr. A325, 5 Pk
€164.07 /pack