BALDOR ZDVSCP2334T General Severe Duty Motor, 230/460V, 1200 RPM, 60 Hz, 1/3 HP, TEAO, 56 | AJ6ZRA

BALDOR MOTOR ZDVSCP2334T Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 20 hp, 3 Phase, TEFC, 256TC Frame

Item: AJ6ZRA Model: ZDVSCP2334T
In Stock

Get it by Tuesday, Jun 17

€9,337.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Base TypeRigid Base
Conduit Box PositionF1
Constant Torque1000:1
Frame256TC
Frequency60 Hz
Full Load Amps48/24A
Grease TypePolyrex EM
Hp20 hp
Insulation ClassClass F
Magnetizing Amps17/8.5A
Max. Rpm2700 RPM
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor TypeThree Phase
Mounting TypeRigid Base
No. Of Motor Leads9
No. Of Poles4
Phase3
RevisionC
Type0952M
Voltage230/460V AC
Wire Size12 AWG

Shipping Info:

Ship weight (kg) 171.45
Ship height (cm)49.85
Ship length (cm)78.74
Ship width (cm)60.33
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Front Bearing: 6309
    • Nameplate No.: NP1167E
    • SL Hz: 1.12

Product Variants

ProductModelHpFrameFull Load AmpsNameplate RpmMax. RpmTypeWire SizeRevisionPrice
BALDOR ZDVSCP2333T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6ZQZ ZDVSCP2333T15 hp254TC36/18A-2700 RPM0942M12 AWGC€8,792.59
BALDOR ZDVSCP3661T General Severe Duty Motor, 230/460V, 1800 RPM, 3 HP, 60 Hz, TEFC, 182TC | AJ6ZRB ZDVSCP3661T3 hp182TC8.2/4.1A-5400 RPM0632M16 AWGD€5,343.30
BALDOR ZDVSCP3665T General Severe Duty Motor, 230/460V, 1750 RPM, 60 HZ, 5 HP, TEFC, 184TC | AJ6ZRC ZDVSCP3665T5 hp184TC13.2/6.6A1750 RPM----€5,797.37
BALDOR ZDVSCP3770T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 7-1/2 HP, TEFC, 213TC | AJ6ZRD ZDVSCP3770T7 1/2 hp213TC19/9.5A1770 RPM4000 RPM0735M14 AWGE€6,716.23
BALDOR ZDVSCP3774T General Severe Duty Motor, 230/460V, 3600 RPM, 60 Hz, 25 HP, ODP, 256T | AJ6ZRE ZDVSCP3774T10 hp215TC25/12.5A-4500 RPM0748M14 AWGE€7,349.96
BALDOR ZDVSCP4103T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 25 HP, TEFC, 284TC | AJ6ZRF ZDVSCP4103T25 hp284TC60/30A1775 RPM2700 RPM1056M10 AWGB€11,170.17
BALDOR ZDVSCP4104T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 30 HP, TEFC, 286TC | AJ6ZRG ZDVSCP4104T30 hp286TC72/36A1770 RPM2700 RPM1060M10 AWGD€11,995.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR ZDVSCP2334T Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 20 hp, 3 Phase, TEFC, 256TC Frame
€9,337.82 /unit