BALDOR JPL1409T JM,JP,WCP Close Coupled Motor, 230V, 3500 RPM, 60 HZ, 5 HP, ODP, 184JP | AJ6WUC

BALDOR MOTOR JPL1409T JP Close Coupled Motor, 230V, 3600 RPM, 60 Hz, 5 hp, 1 Phase, 184J PFrame

Item: AJ6WUC Model: JPL1409T
In Stock

Get it by Tuesday, Jun 17

€1,970.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Amps21.5A
Base TypeRigid Base
Conduit Box PositionF1
Frame Type184JP
Frequency60 Hz
Full Load Amps21.5A
Hp5 hp
Insulation ClassClass F
Lead2#12 A Ph, 2#16 B Ph
Motor Enclosure DesignOpen Dripproof
Mounting TypeRigid Base
Nameplate Rpm3500 RPM
No. Of Motor Leads2
No. Of Poles2
Phase1
Power Factor96
RevisionG
Service Factor1.15
Shaft Dia.7/8"
Type3634LC
Voltage230V AC
Wire Size12 AWG

Shipping Info:

Ship weight (kg) 39.6
Ship height (cm)38.42
Ship length (cm)54.93
Ship width (cm)40.96
HS code85015220
Country of OriginUS

Product Details:

Baldor JPL1409T close coupled motor is ideal for pumping fluids in water management, food & beverage processing and production applications. This AC motor has a close coupled design for smaller inertia. Baldor JM JP pumpsare ideal for fluid transfer operations.

Features:

  • It features steel construction for maximum heat dissipation while also preventing accidental impacts from damaging the internal components.
  • It has ball type pulley end bearings, ensuring maximum force transmission while minimising friction.
  • It has a rigid base for enabling installation on flat surfaces.
  • It features reversible shaft rotation for accommodating various application requirements.
  • It has direct on-line starting action, providing maximum starting torque.

Standards and Approvals:

  • CSA
  • UR
  • NEMA

Frequently Asked Questions:

Q. How do close-coupled motors differ from long-coupled motors?

A. Long coupled style motors are mounted on a base independently and connected through a spacer coupling. Close-coupled motors offer a direct connection to the load.

Q. What type of grease can be used for this close coupled motor?

A. Users can use Polyrex EM grease for greasing the components of this motor. This grease withstands temperatures up to 300 degrees F generated by the motor.

Q. What wire size is supported by this Baldor close-coupled motor?

A. It supports 12 AWG wires for the input and output sides.

Q. What is the power factor of this close-coupled motor?

A. Its power factor is 96.

Product Variants

ProductModelVoltageHpNameplate RpmMotor Enclosure DesignShaft Dia.Rpm RangeInsulation ClassNo. Of PolesPrice
BALDOR JML1406T Close Coupled Motor, 208-230V, 3600 RPM, 60 Hz, 3 HP, ODP, 182JM | AJ6WTA JML1406T115/208/230V AC3 hp3450 RPMOpen Dripproof7/8"3001-3600 RPMClass B2€1,311.71
BALDOR JML1408T Close Coupled Motor, 115/230V, 1800 RPM, 60 Hz, 3 HP, ODP, 184JM | AJ6WTB JML1408T115/230V AC3 hp1725 RPMOpen Dripproof7/8"-Class B4€1,600.14
BALDOR JML1409T Close Coupled Motor, 230V, 3600 RPM, 60 Hz, 5 HP, ODP, 184JM | AJ6WTC JML1409T230V AC5 hp3500 RPMOpen Dripproof7/8"-Class F2€1,850.93
BALDOR JML1508T JM,JP,WCP Close Coupled Motor, 230V, 1745 RPM, 60 HZ, 5 HP, ODP, 213JM | AJ6WTD JML1508T230V AC5 hp1725 RPMOpen Dripproof7/8"1701-1800 RPMClass B4€2,270.85
BALDOR JML1509T Close Coupled Motor, 90V, 0.75 HP, TENV, Base/Foot Mount | AJ6WTE JML1509T230V AC7 1/2 hp3450 RPMOpen Dripproof7/8"-Class B2€2,826.56
BALDOR JML1510T Close Coupled Motor, 1PH, 7.5 HP, OPEN, 1725 RPM, 215JM | AJ6WTF JML1510T230V AC7 1/2 hp1725 RPMOpen Dripproof7/8"-Class B4€2,990.25
BALDOR JML1511T Close Coupled Motor, 90V, 1/16 HP, TENV, Base/Foot Mount | AJ6WTG JML1511T230V AC10 hp3450 RPMOpen Dripproof7/8"-Class F2€3,265.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR JPL1409T JP Close Coupled Motor, 230V, 3600 RPM, 60 Hz, 5 hp, 1 Phase, 184J PFrame
€1,970.61 /unit