BALDOR JML1510T Close Coupled Motor, 1PH, 7.5 HP, OPEN, 1725 RPM, 215JM | AJ6WTF

BALDOR MOTOR JML1510T JM Close Coupled Motor, 230V, 1800 RPM, 60 Hz, 7.5 hp, 1 Phase, 3740LC Frame

Item: AJ6WTF Model: JML1510TCross Ref: 58NV45
In Stock

Get it by Monday, Jun 16

€2,990.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Amps31A
Base TypeRigid Base
Bearing TypeBall
Break-down Torque52 lbs.-ft.
Cc NumberCC031A
Conduit Box PositionF1
Duty CycleContinuous
Efficiency85.5%
Frame MaterialSteel
Frame Type215JM
Frequency60 Hz
Full Load Amps33/35.5A
Full Load Torque22.5 lbs.-ft.
Hp7 1/2 hp
IncludesRodent Screen
Insulation ClassClass B
Inverter RatedNo
Lead2#10 A Ph, 2#14 B Ph
Max. Ambient Temp.40°C
Motor ApplicationGeneral Application
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationCounter Clockwise
Mounting TypeRigid Base
Nameplate Rpm1725 RPM
Nema DesignL
No Load Amps10.2A
No. Of Motor Leads2
No. Of Poles4
No. Of Speeds1
Overall Length19 5/16"
Part Winding Start CapableNo
Phase1
Power Factor89
Service Factor1.15
Shaft Dia.7/8"
Shaft Length3 5/8"
Temp. Rise81°C
Thermal ProtectionNone
Type3744LC
Usable @ 208vYes
Voltage230V AC
Wire Size10 AWG
Frame215JM
Hz60 Hz
Ins. ClassClass F
Length Less Shaft15 11/16"
Motor BearingsBall
Motor DesignCapacitor Start/Run
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Service Factor1.15
Motor Thermal ProtectionNone
Nominal Efficiency85.5%
Removable BaseRegreasable Bearings
StandardsCSA, UR

Shipping Info:

Ship weight (kg) 63.9
Ship height (cm)44.13
Ship length (cm)66.99
Ship width (cm)41.91
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 53 LB-FT
    • Nameplate No.: NP1256L
    • Pull-Up Torque: 41 LB-FT
    • Starting Current: 184 Amps

Product Variants

ProductModelVoltageHpNameplate RpmMotor Enclosure DesignShaft Dia.Rpm RangeInsulation ClassNo. Of PolesPrice
BALDOR JML1406T Close Coupled Motor, 208-230V, 3600 RPM, 60 Hz, 3 HP, ODP, 182JM | AJ6WTA JML1406T115/208/230V AC3 hp3450 RPMOpen Dripproof7/8"3001-3600 RPMClass B2€1,311.71
BALDOR JML1408T Close Coupled Motor, 115/230V, 1800 RPM, 60 Hz, 3 HP, ODP, 184JM | AJ6WTB JML1408T115/230V AC3 hp1725 RPMOpen Dripproof7/8"-Class B4€1,600.14
BALDOR JML1409T Close Coupled Motor, 230V, 3600 RPM, 60 Hz, 5 HP, ODP, 184JM | AJ6WTC JML1409T230V AC5 hp3500 RPMOpen Dripproof7/8"-Class F2€1,850.93
BALDOR JML1508T JM,JP,WCP Close Coupled Motor, 230V, 1745 RPM, 60 HZ, 5 HP, ODP, 213JM | AJ6WTD JML1508T230V AC5 hp1725 RPMOpen Dripproof7/8"1701-1800 RPMClass B4€2,270.85
BALDOR JML1509T Close Coupled Motor, 90V, 0.75 HP, TENV, Base/Foot Mount | AJ6WTE JML1509T230V AC7 1/2 hp3450 RPMOpen Dripproof7/8"-Class B2€2,826.56
BALDOR JML1511T Close Coupled Motor, 90V, 1/16 HP, TENV, Base/Foot Mount | AJ6WTG JML1511T230V AC10 hp3450 RPMOpen Dripproof7/8"-Class F2€3,265.40
BALDOR JML1512T JM,JP,WCP Close Coupled Motor, 230V, 1725 RPM, 60 HZ, 10 HP, ODP, 215JM | AJ6WTH JML1512T230V AC10 hp1725 RPMOpen Dripproof7/8"-Class F4€3,700.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR JML1510T JM Close Coupled Motor, 230V, 1800 RPM, 60 Hz, 7.5 hp, 1 Phase, 3740LC Frame
€2,990.25 /unit