BALDOR EM4110T Three Phase Enclosed Motor, 230/460V, 1800 RPM, 40 HP, 60 Hz, TEFC, 324T | AJ6UHN

BALDOR MOTOR EM4110T Three Phase Motor, 230/460V, 1800 RPM, 60 Hz, 40 hp, TEFC, 324T Frame

Item: AJ6UHN Model: EM4110T
In Stock

Get it by Tuesday, Jun 17

€6,512.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.64°C
Base TypeRigid Base
Break-down Torque386 lbs.-ft.
Conduit Box PositionF1
Frame324T
Frequency60 Hz
Full Load Amps96/48A
Full Load Torque118 lbs.-ft.
Grease TypePolyrex EM
Hp40 hp
Insulation ClassClass F
Lead9#8
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1775 RPM
No Load Amps19.9A
No. Of Motor Leads9
No. Of Poles4
Phase3
Power Factor82
RevisionF
Type1254M
Voltage230/460V AC
Wire Size8 AWG

Shipping Info:

Ship weight (kg) 256.5
Ship height (cm)54.93
Ship length (cm)85.73
Ship width (cm)65.25
HS code85015230
Country of OriginUS

Product Details:

Baldor EM4110T 3-phase enclosed motor is ideal for fans, compressors, pumps, blowers & conveyors.

Features:

  • This general-purpose motor is equipped with ball bearings to provide low rotational friction while running at a maximum speed of 1800 rpm.
  • It features frames made of iron to ensure structural rigidity.
  • Baldor EM4110T delivers an efficiency of 94.1 % at full load condition.
  • It can be operated at a maximum ambient temperature of 40 degrees C.

Compatible Accessories:

  • Baldor 12EP1501A03SP D-Flange Kits: They are used to convert Baldor-Reliance 145T - 445T frame rigid base motors into D-flange mounting configuration with base.

Standards and Approvals:

  • UR
  • CSA EEV
  • CSA

Frequently Asked Questions:

Q. What is the advantage of Polyrex EM grease used in Baldor EM4110T motor?

A. This grease provides lubrication of ball bearings at high temperatures (-20 to 300 degrees F).

Q. Which type of starter is used in this motor?

A. A DOL starter is used to start the motor at full load.

Product Variants

ProductModelMotor TypeVoltageMounting TypeNameplate RpmService FactorHpInsulation ClassFramePrice
BALDOR EM2276T Three Phase Enclosed Motor, 230/460V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6THH EM2276TThree Phase230/460V ACFoot Mounted1180 RPM1.157 1/2 hpClass F254T€3,296.88
BALDOR EM2280T Three Phase Enclosed Motor, 3PH, 5 HP, TEFC, 875 RPM, 254T | AJ6THL EM2280TThree Phase230/460V ACFoot Mounted875 RPM1.155 hpClass F254T€4,699.06
BALDOR EM2332T Three Phase Enclosed Motor, 230/460V, 1200 RPM, 10 HP, 60 Hz, TEFC, 256T | AJ6THM EM2332TThree Phase230/460V ACFoot Mounted1180 RPM1.15-Class F256T€3,762.71
BALDOR EM2333T Three Phase Enclosed Motor, 230/460V, 1800 RPM, 15 HP, 60 Hz, TEFC, 254T | AJ6THQ EM2333TThree Phase230/460V ACFoot Mounted1765 RPM--Class F254T€2,648.04
BALDOR EM2334T Three Phase Enclosed Motor, 230/460V, 1770 RPM, 60 HZ, 20 HP, TEFC, 256T | AJ6TJA EM2334TThree Phase230/460V ACFoot Mounted---Class F256T€3,210.47
BALDOR EM2334T-12 Three Phase Enclosed Motor, 230/460V, 1800 RPM, 20 HP, 60 Hz, TEFC, 256T | AJ6TJB EM2334T-12Three Phase230/460V ACFoot Mounted1765 RPM--Class F256T€4,064.35
BALDOR EM2394T Three Phase Enclosed Motor, 230/460V, 3600 RPM, 15 HP, 60 Hz, TEFC, 254T | AJ6TJK EM2394TThree Phase230/460V ACFoot Mounted3520 RPM--Class F254T€3,259.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM4110T Three Phase Motor, 230/460V, 1800 RPM, 60 Hz, 40 hp, TEFC, 324T Frame
€6,512.87 /unit