BALDOR EM2334T-12 Three Phase Enclosed Motor, 230/460V, 1800 RPM, 20 HP, 60 Hz, TEFC, 256T | AJ6TJB

BALDOR MOTOR EM2334T-12 Three Phase Motor, 230/460V, 1800 RPM, 60 Hz, 20 hp, TEFC, 256T Frame

Item: AJ6TJB Model: EM2334T-12
In Stock

Get it by Friday, Jun 13

€4,064.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.74°C
Base TypeRigid Base
Break-down Torque204 lbs.-ft.
ClassStock
Conduit Box PositionF1
Frame256T
Frequency60 Hz
Full Load Amps46/23A
Full Load Torque59 lbs.-ft.
Insulation ClassClass F
Lead12#12
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1765 RPM
No Load Amps8.78A
No. Of Motor Leads12
No. Of Poles4
Phase3
Power Factor85
RevisionE
Type0952M
Voltage230/460V AC
Wire Size12 AWG

Shipping Info:

Ship weight (kg) 130.95
Ship height (cm)44.29
Ship length (cm)68.58
Ship width (cm)52.07
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 116 LB-FT
    • Nameplate No.: NP1259L
    • Pull-Up Torque: 81.7 LB-FT
    • Starting Current: 168 Amps

Product Variants

ProductModelMotor TypeVoltageMounting TypeNameplate RpmService FactorHpInsulation ClassFramePrice
BALDOR EM2276T Three Phase Enclosed Motor, 230/460V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6THH EM2276TThree Phase230/460V ACFoot Mounted1180 RPM1.157 1/2 hpClass F254T€3,296.88
BALDOR EM2280T Three Phase Enclosed Motor, 3PH, 5 HP, TEFC, 875 RPM, 254T | AJ6THL EM2280TThree Phase230/460V ACFoot Mounted875 RPM1.155 hpClass F254T€4,699.06
BALDOR EM2332T Three Phase Enclosed Motor, 230/460V, 1200 RPM, 10 HP, 60 Hz, TEFC, 256T | AJ6THM EM2332TThree Phase230/460V ACFoot Mounted1180 RPM1.15-Class F256T€3,762.71
BALDOR EM2333T Three Phase Enclosed Motor, 230/460V, 1800 RPM, 15 HP, 60 Hz, TEFC, 254T | AJ6THQ EM2333TThree Phase230/460V ACFoot Mounted1765 RPM--Class F254T€2,648.04
BALDOR EM2334T Three Phase Enclosed Motor, 230/460V, 1770 RPM, 60 HZ, 20 HP, TEFC, 256T | AJ6TJA EM2334TThree Phase230/460V ACFoot Mounted---Class F256T€3,210.47
BALDOR EM2394T Three Phase Enclosed Motor, 230/460V, 3600 RPM, 15 HP, 60 Hz, TEFC, 254T | AJ6TJK EM2394TThree Phase230/460V ACFoot Mounted3520 RPM--Class F254T€3,259.97
BALDOR EM2395T Three Phase Enclosed Motor, 3PH, 15 HP, TEFC, 880 RPM, 286T | AJ6TJQ EM2395TThree Phase230/460V ACFoot Mounted880 RPM1.1515 hpClass F286T€8,366.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM2334T-12 Three Phase Motor, 230/460V, 1800 RPM, 60 Hz, 20 hp, TEFC, 256T Frame
€4,064.35 /unit