BALDOR EM2514T-8 Three Phase Open Motor, 200V, 3510 RPM, 60 HZ, 20 HP, 60 HZ, ODP, 254T | AJ6TKW

BALDOR MOTOR EM2514T-8 Three Phase Motor, 200V, 3600 RPM, 60 Hz, 20 hp, 60 Hz, ODP, 254T Frame

Item: AJ6TKW Model: EM2514T-8
In Stock

Get it by Tuesday, Jun 17

€3,106.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.54°C
Base TypeRigid Base
Break-down Torque105 lbs.-ft.
ClassStock
Conduit Box PositionF1
Frame254T
Frequency60 Hz
Full Load Amps53A
Full Load Torque29.6 lbs.-ft.
Insulation ClassClass F
Lead6#8
Motor Enclosure DesignOpen Slotted Band
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm3510 RPM
No Load Amps18.2A
No. Of Motor Leads6
No. Of Poles2
Phase3
Power Factor88
RevisionA
Type3928M
Voltage200V AC
Wire Size8 AWG

Shipping Info:

Ship weight (kg) 85.5
Ship height (cm)44.29
Ship length (cm)68.58
Ship width (cm)52.07
HS code85015220
Country of OriginUS

Product Details:

    • Locked-Rotor Torque: 47.8 LB-FT
    • Nameplate No.: NP1259L
    • Pull-Up Torque: 34.1 LB-FT
    • Starting Current: 333 Amps

Product Variants

ProductModelMotor Enclosure DesignFull Load AmpsNameplate RpmHpFrameInsulation ClassNo. Of PolesPower FactorPrice
BALDOR EM2513T-8 Three Phase Open Motor, 200V, 1800 RPM, 15 HP, 60 Hz, ODP, 254T | AJ6TKM EM2513T-8Open Slotted Band40.7A--254TClass F485€3,062.01
BALDOR EM2515T-8 Three Phase Open Motor, 200V, 1765 RPM, 60 HZ, 20 HP, ODP, 256T | AJ6TLF EM2515T-8Open Slotted Band54.3A1765 RPM-256TClass F485€3,358.96
BALDOR EM2516T-8 Three Phase Open Motor, 200V, 3515 RPM, 60 HZ, 25 HP, ODP, 256T | AJ6TLL EM2516T-8Open Slotted Band65A3515 RPM25 hp256TClass F289€3,730.50
BALDOR EM2531T-8 Three Phase Open Motor, 200V, 1800 RPM, 60 Hz, 25 HP, ODP, 284T | AJ6TMB EM2531T-8Open Slotted Band70A1770 RPM25 hp284TClass F482€4,094.99
BALDOR EM2534T-8 Three Phase Open Motor, 3PH, 30 HP, OPSB, 3530 RPM, 284TS | AJ6TMK EM2534T-8Open Slotted Band80A @ 200V, 78A @ 208V3530 RPM30 hp284TSClass F287€4,402.93
BALDOR EM2535T-8 Three Phase Open Motor, 200V, 1775 RPM, 60 HZ, 30 HP, ODP, 286T | AJ6TMT EM2535T-8Open Slotted Band81A1770 RPM30 hp286TClass F485€4,478.34
BALDOR EM2538T-8 Three Phase Open Motor, 200V, 3600 RPM, 60 Hz, 40 HP, ODP, ODP | AJ6TNB EM2538T-8Open Slotted Band105A3530 RPM40 hp-Class F-89€5,672.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM2514T-8 Three Phase Motor, 200V, 3600 RPM, 60 Hz, 20 hp, 60 Hz, ODP, 254T Frame
€3,106.79 /unit