Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 52NZ43 Grease Fitting Cap, Plastic, Blue, 1 21/32 Inch Overall Length, Long, 10 PK | CU9XTE

WESTWARD 52NZ43 Grease Fitting Cap, Plastic, Blue, 1 21/32 Inch Overall Length, Long, 10 PK

Item: CU9XTE Model: 52NZ43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Accessory TypeGrease Fitting Cap
ColorBlue
FeaturesLong
MaterialPlastic
Overall Length1.656"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 52NZ43 Grease Fitting Cap, Plastic, Blue, 1 21/32 Inch Overall Length, Long, 10 PK
€3.02 /pack