Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 5380201 Plunger Ball Standard Steel #10 33/64 Pk5 | AA8KXZ 19A687

TE-CO 5380201 Plunger Ball Standard Steel #10 33/64 Pk5

Item: AA8KXZ Model: 5380201Cross Ref: 19A687
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Plunger
Ball MaterialNylon
Ball Size0.093"
BodySteel
Body Length0.516"
Body MaterialSteel
Body Width#10
FinishBlack Oxide
ForceStandard
FunctionControlled End Forces
MaterialSteel
SpringStainless Steel
TypeWith Locking Element
Ball Diameter0.093"
Ball FinishUncoated
Ball Projection0.025"
Body FinishBlack Oxide
Final Nose Force3 lbf.
Initial Nose Force1.5 lbf.
Measurement SystemInch
Mounting TypeSlotted Drive
StandardsTCMAI
Thread Size#10-32
Thread-locking ElementWith Thread-Locking Element

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318190000
Country of OriginUS

Product Variants

ProductModelMaterialBody LengthTypePlunger Dia.Body MaterialBody WidthBall SizeSpringPkg. Qty.Price
TE-CO 5376201 Ball Plunger Nylon Light .125w x .252l Pk5 | AA8KUQ 19A610 5376201Steel0.252"Press Fit-Steel1/8"0.094"Stainless Steel5€29.42
TE-CO 5376301 Ball Plunger Nylon Stand .125w x .252l Pk5 | AA8KUR 19A611 5376301Steel0.252"Press Fit-Steel1/8"0.094"Stainless Steel5€29.15
TE-CO 5376401 Ball Plunger Nylon Light .188w x .41l Pk5 | AA8KUT 19A612 5376401Steel0.41"Press Fit-Steel0.188"0.156"Stainless Steel5€30.22
TE-CO 5376501 Ball Plunger Nylon Stand .188w x .41l Pk5 | AA8KUU 19A613 5376501Steel0.41"Press Fit-Steel0.188"0.156"Stainless Steel5€25.67
TE-CO 5376601 Ball Plunger Nylon Light .25w x .48l Pk5 | AA8KUV 19A614 5376601Steel12/25"Press Fit-Steel1/4"0.188"Stainless Steel5€24.17
TE-CO 5376701 Ball Plunger Nylon Stand .25w x .48l Pk5 | AA8KUW 19A615 5376701Steel12/25"Press Fit-Steel1/4"0.188"Stainless Steel5€29.03
TE-CO 5376801 Ball Plunger Nylon Light .312w x .643l Pk5 | AA8KUX 19A616 5376801Steel0.643"Press Fit-Steel0.312"1/4"Stainless Steel5€25.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 5380201 Plunger Ball Standard Steel #10 33/64 Pk5
€34.52 /unit