BALDOR EM251402T-4 Three Phase Open Motor, 3570 RPM, 400 HP, 60 HZ, 449TS | AJ6TKT

BALDOR MOTOR EM251402T-4 Three Phase Motor, 460V, 3600 RPM, 60 Hz, 400 hp, ODP, 449TS Frame

Item: AJ6TKT Model: EM251402T-4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€47,332.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Duty CycleContinuous
Frame449TS
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps431A
Grease TypePolyrex EM
Hp400 hp
Insulation ClassClass F
Motor Enclosure DesignDripproof
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm3570 RPM
No. Of Poles2
No. Of Speeds1
Overall Length44.31"
Phase3
Power Factor90
Service Factor1.15
Start TypeDelta Run, Wye Start
Synchronous Speed3600 RPM
Voltage460V AC

Shipping Info:

Ship weight (kg) 933.7495
Ship height (cm)81.28
Ship length (cm)153.67
Ship width (cm)105.41
HS code85015381
Country of OriginUS

Product Details:

    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 96.20%
    • Inverter Code: Inverter ready
    • KVA Code: F
    • Lifting Lugs: Standard Lifting Lugs
    • Motor Lead Quantity/Wire Size: 6 @ 2/0 AWG
    • Product Family: General Industrial
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Shaft Diameter: 2.375 in
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Product Variants

ProductModelMotor TypeVoltageMounting TypeNameplate RpmService FactorHpInsulation ClassFramePrice
BALDOR EM2276T Three Phase Enclosed Motor, 230/460V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6THH EM2276TThree Phase230/460V ACFoot Mounted1180 RPM1.157 1/2 hpClass F254T€3,296.88
BALDOR EM2280T Three Phase Enclosed Motor, 3PH, 5 HP, TEFC, 875 RPM, 254T | AJ6THL EM2280TThree Phase230/460V ACFoot Mounted875 RPM1.155 hpClass F254T€4,699.06
BALDOR EM2332T Three Phase Enclosed Motor, 230/460V, 1200 RPM, 10 HP, 60 Hz, TEFC, 256T | AJ6THM EM2332TThree Phase230/460V ACFoot Mounted1180 RPM1.15-Class F256T€3,762.71
BALDOR EM2333T Three Phase Enclosed Motor, 230/460V, 1800 RPM, 15 HP, 60 Hz, TEFC, 254T | AJ6THQ EM2333TThree Phase230/460V ACFoot Mounted1765 RPM--Class F254T€2,648.04
BALDOR EM2334T Three Phase Enclosed Motor, 230/460V, 1770 RPM, 60 HZ, 20 HP, TEFC, 256T | AJ6TJA EM2334TThree Phase230/460V ACFoot Mounted---Class F256T€3,210.47
BALDOR EM2334T-12 Three Phase Enclosed Motor, 230/460V, 1800 RPM, 20 HP, 60 Hz, TEFC, 256T | AJ6TJB EM2334T-12Three Phase230/460V ACFoot Mounted1765 RPM--Class F256T€4,064.35
BALDOR EM2394T Three Phase Enclosed Motor, 230/460V, 3600 RPM, 15 HP, 60 Hz, TEFC, 254T | AJ6TJK EM2394TThree Phase230/460V ACFoot Mounted3520 RPM--Class F254T€3,259.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM251402T-4 Three Phase Motor, 460V, 3600 RPM, 60 Hz, 400 hp, ODP, 449TS Frame
€47,332.40 /unit