BALDOR EHM3311T General Purpose HVAC Motor, 208-230/460V, 1770 RPM, 60 HZ, 7.5 HP, ODP, 213T | AJ6RWD

BALDOR MOTOR EHM3311T General Purpose HVAC Motor, 230/460V, 1800 RPM, 7.5 hp, 3 Phase, ODP, 213T Frame

Item: AJ6RWD Model: EHM3311T
In Stock

Get it by Friday, Jun 13

€1,412.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHVAC Motor
Ambient Temp.40°C
Bearing TypeBall
Efficiency91%
Enclosure TypeOpen Dripproof
Frame213T
Frame MaterialSteel
Frequency60 Hz
Full Load Amps20.4-19.4/9.7A
Hp7 1/2 hp
Insulation ClassClass F
Ip RatingIP22, IP23
Length16 1/3"
Motor Shaft RotationClockwise/Counter Clockwise
Mounting TypeFoot Mounted
No. Of Speeds1
Phase3
Rpm1770 RPM
Service Factor1.15
Shaft Dia.1 3/8"
Thermal ProtectionNone
Voltage208-230/460V AC

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)38.42
Ship length (cm)54.93
Ship width (cm)40.96
HS code85015220
Country of OriginUS

Product Details:

    • synchronous rpm: 1800 rpm
    • volts @ frequency: 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Product Variants

ProductModelVoltageFrameHpMotor ApplicationShaft LengthInverter RatedInsulation ClassMounting TypePrice
BALDOR EHM2276T General Purpose HVAC Motor, 230/460V, 900 RPM, 60 Hz, 1/2 HP, ODP, 56 | AJ6RUR EHM2276T230/460V AC254T7 1/2 hp---Class FFoot Mounted€3,340.88
BALDOR EHM2332T General Purpose HVAC Motor, 1180 RPM, 60 HZ, 10 HP, 256T | AJ6RUT EHM2332T230/460V AC256T10 hp---Class FFoot Mounted€3,806.71
BALDOR EHM2333T General Purpose HVAC Motor, 230/460V, 3600 RPM, 60 Hz, 20 HP, TEFC, 256T | AJ6RUU EHM2333T208-230/460V AC254T15 hp---Class FFoot Mounted€2,677.88
BALDOR EHM2334T General Purpose HVAC Motor, 3PH, 20 HP, TEFC, 1770 RPM, 256T | AJ6RUV EHM2334T208-230/460V AC256T20 hp---Class FFoot Mounted€3,238.76
BALDOR EHM2506T General Purpose HVAC Motor, 1180 RPM, 60 HZ, 7.5 HP, 254T | AJ6RUW EHM2506T230/460V AC254T7 1/2 hp---Class FFoot Mounted€2,293.76
BALDOR EHM2511T General Purpose HVAC Motor, 230/460V, 1800 RPM, 60 Hz, 1 HP, TEFC, 143TC | AJ6RUX EHM2511T230/460V AC256T10 hp---Class FFoot Mounted€2,970.89
BALDOR EHM2515T General Purpose HVAC Motor, 230/460V, 3600 RPM, 60 Hz, 2 HP, TEFC, 145T | AJ6RUY EHM2515T230/460V AC256T20 hp---Class FFoot Mounted€2,998.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EHM3311T General Purpose HVAC Motor, 230/460V, 1800 RPM, 7.5 hp, 3 Phase, ODP, 213T Frame
€1,412.39 /unit