Flat Shipping

Flat Shipping at €24.99 + VAT

TAPCO 128374 Toggle Switch, DPST, 6 Connections, On/Off, 0.5A, 240V/1A, 120V, 6 Inch Widthire Leads | CU4YJD

TAPCO 128374 Toggle Switch, DPST, 6 Connections, On/Off, 0.5A, 240V/1A, 120V, 6 Inch Widthire Leads

Item: CU4YJD Model: 128374Cross Ref: 55VE55
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€165.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Ac Contact Rating0.5A @ 240V, 1A @ 120V
Contact FormDPST
Mounting Hole Dia.1/2"
Number Of Connections6
Recommended UseTraffic And Parking Control
Special FeaturesLED Indicator Lights
Switch FunctionOn/Off
Wire Size6"
FeaturesLED Indicator Lights
IncludesBrushed Stainless Steel Cover Plate
Ip RatingNot Rated
Number Of Poles2
Number Of Positions2
Operator Illumination StyleIndicator Lights
Panel Mounting Hole Diameter0.5"
Product TypeToggle Switch
Switch Function ConfigurationOn/Off
Terminal Connection Type6" Wire Leads

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContact FormAc Contact RatingSwitch FunctionNumber Of ConnectionsWire SizeMounting Hole Dia.Recommended UsePrice
TAPCO 113632 Lighted Toggle Switch, SPDT, On/Off/On, 0.9A at 120V | CU4YJC 113632SPDT0.9A @ 120VOn/Off/On----€142.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPCO 128374 Toggle Switch, DPST, 6 Connections, On/Off, 0.5A, 240V/1A, 120V, 6 Inch Widthire Leads
€165.73 /unit