BALDOR M4406TX-4E Three Phase Enclosed Motor, 460V, 1785 RPM, 60 Hz, 150 HP, TEFC, 445T | AJ6XJR

BALDOR MOTOR M4406TX-4E General Purpose Motor, 460V, 1800 RPM, 60 Hz, 150 hp, TEFC, 445T Frame

Item: AJ6XJR Model: M4406TX-4E
In Stock

Get it by Thursday, Jun 12

€22,695.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Duty CycleContinuous
Frame445T
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps170A
Grease TypePolyrex EM
Hp150 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeC Face, Foot Mounted
Nameplate Rpm1785 RPM
No. Of Poles4
No. Of Speeds1
Overall Length44 5/8"
Phase3
Power Factor87
Service Factor1.15
Start TypeDelta Run, Wye Start
Synchronous Speed1800 RPM
Voltage460V AC

Shipping Info:

Ship weight (kg) 723.6
Ship height (cm)76.2
Ship length (cm)128.27
Ship width (cm)105.41
HS code85015381
Country of OriginUS

Product Details:

    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 95.00%
    • Inverter Code: Not inverter
    • KVA Code: G
    • Lifting Lugs: Standard Lifting Lugs
    • Motor Lead Quantity/Wire Size: 6 @ 2 AWG
    • Product Family: General Industrial
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Shaft Diameter: 2.375 in
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible

Product Variants

ProductModelVoltageNameplate RpmHpFrequencyService FactorFrameInsulation ClassFrame MaterialPrice
BALDOR CEM4400TS Three Phase Enclosed Motor, 3PH, 100 HP, F1, 1785 RPM, 405TSC | AJ6PRX CEM4400TS230/460V AC1785 RPM100 hp60 Hz1.15405TSCClass FCast Iron€18,366.59
BALDOR CM2333T-58 Three Phase Enclosed Motor, 3PH, 15 HP, TEFC, 1460 RPM, 254TC | AJ6QGL CM2333T-58380/415V AC1460 RPM15 hp50 Hz1254TCClass FCast Iron€3,379.37
BALDOR CM3545X General Purpose Motor, 3450 RPM, 60 HZ, 1 HP, 56C | AJ6QGZ CM3545X230/460V AC3450 RPM1 hp60 Hz1.2556CClass BSteel€643.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR M4406TX-4E General Purpose Motor, 460V, 1800 RPM, 60 Hz, 150 hp, TEFC, 445T Frame
€22,695.11 /unit