BAILEIGH INDUSTRIAL MPB-40 Metal Bender, Manual, 360 Deg Max. Bending Angle, Mpb-40 | CN9AXZ

BAILEIGH INDUSTRIAL 1005662 MPB-40 Metal Bender, Manual, 360 Deg Max. Bending Angle, Mpb-40

Item: CN9AXZ Model: 1005662Cross Ref: 20UW89 / MPB-40
In Stock

Get it by Wednesday, Jun 11

€751.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Bender
ApplicationDecorative Yard Art, Fences, Furniture, Gates, Railings
FeaturesBenchtop Metal Bender Is Covered By A 1-Year Parts Warranty And Lifetime Technical Support, Comes Standard With A Complete Set Of Jigs For Bending Wrought Iron, Creates Curves, Spirals, Angles, And Twists, Includes Complete Ornamental System-Capable Of Scrolling, Twisting, Bending, And Rolling, Manual Shear Station Lets You Cut Your Stock To The Desired Length, Maximum Capacity Of Upto 1.25 In x .25 In Rectangular And 3/8 In Square Or Round Stock Wrought Iron, Metal Punch Produces Perfectly Round Holes Every Time
MaterialMetal
Max. Bending Angle360°
Power SourceManual

Shipping Info:

Ship weight (kg) 35.55
Ship height (cm)25.4
Ship length (cm)106.68
Ship width (cm)40.64
Country of OriginCN

Product Variants

ProductModelMax. Bending AngleMaximum Pipe Dia.MaterialPower SourcePrice
BAILEIGH INDUSTRIAL R-M7 Metal Bender, Manual, 180 Deg Max. Bending Angle | CN9AXN 1006861180°2"MetalManual€830.61
BAILEIGH INDUSTRIAL RDB-25 Metal Bender, Manual, 180 Deg Max. Bending Angle | CN9AXP 1006790180°7/8"MetalManual€573.21
BAILEIGH INDUSTRIAL RDB-10 Metal Bender, Manual, 180 Deg Max. Bending Angle | CN9AXQ 1006772180°5/8"MetalManual€1,286.01
BAILEIGH INDUSTRIAL RDB-050 Metal Bender, Manual, 180 Deg Max. Bending Angle, Rdb-050 | CN9AXT 1006768180°2"MetalManual€1,880.01
BAILEIGH INDUSTRIAL MCB-650 Metal Bender, Manual, 200 Deg Max. Bending Angle | CN9AXU 1005424200°-MetalManual€345.51
BAILEIGH INDUSTRIAL BA9-RDB100 Metal Bender, Manual, 206 Deg Max. Bending Angle | CN9AXV RDB100206°1 3/4"MetalManual€3,236.31
BAILEIGH INDUSTRIAL MPB-10 Metal Bender, Manual, 360 Deg Max. Bending Angle | CN9AXW 1005648360°-MetalManual€632.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1005662 MPB-40 Metal Bender, Manual, 360 Deg Max. Bending Angle, Mpb-40
€751.41 /unit