Flat Shipping

Flat Shipping at €24.99 + VAT

AVK ALA1-518-150 Rivet Nut, 0.685 Inch Flange Dia., 5/16-18 Thread Size, 0.69 Inch Length | CG6LZZ 444P34

AVK ALA1-518-150 Rivet Nut, 5/16 In - 18 Thread Size, Alu, 0.69 In Lg., 0.027 In To 0.15 In Grip Rng, 10 Pk

Item: CG6LZZ Model: ALA1-518-150Cross Ref: 444P34
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet Nut
Body Dia.0.53"
Drill Size17/32"
End TypeOpen
FinishPlain
Flange Dia.0.685"
Grip Range0.027" to 0.15"
Head Height0.035"
Length0.69"
MaterialAluminum
Rivet TypeKnurled Flanged
System Of MeasurementImperial
Thread Size5/16"-18
Body Length11/16"
Body TextureKnurled
Drill Bit Size17/32"
FeaturesCorrosion Resistant
Flange Diameter0.685"
Flange StyleFlanged
Flange Thickness0.035"
Insert Diameter17/32"
Maximum Hole Diameter0.5312"
Maximum Material Thickness0.15"
Minimum Material Thickness0.027"
Overall Length23/32"
Thread DirectionRight Hand
Thread Fit2B
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0338
Country of OriginUS

Product Details:

    • Fiberglass, Rigid Plastic Materials By Creating Permanent Threads of Punched or Drilled Holes In Blind Applications, Used to Securely Fasten Metals

Product Variants

ProductModelThread SizeRivet TypeFlange Dia.FinishDrill SizeHead HeightGradePkg. Qty.Price
APPROVED VENDOR 5NNF6 Rivet Nut Flanged Aluminium 10-32 x 0.510 - Pack Of 100 | AE4WWP U69316.019.0081#10-32Flanged13/32"Plain1/4"1/25"-100€19.00
APPROVED VENDOR 5NNG0 Rivet Nut Flanged Aluminium 5/16-18 x 0.75 - Pack Of 25 | AE4WWU U69316.031.01255/16"-18Flanged0.665"PlainZ1/16"-25€15.54
APPROVED VENDOR 5NNG2 Rivet Nut Flanged Aluminium 3/8-16 x 0.844 - Pack Of 25 | AE4WWW U69316.037.01153/8"-16Flanged25/32"Plain1/2"0.088"-25€17.15
APPROVED VENDOR 5NNG5 Rivet Nut Flanged Aluminium 1/4-20 x 0.590 - Pack Of 40 | AE4WWZ U69316.025.01381/4"-20Flanged0.475"PlainQ0.06"-40€10.48
APPROVED VENDOR 5NNG6 Rivet Nut Flanged Aluminium 1/4-20 x 0.750 - Pack Of 40 | AE4WXA U69316.025.02001/4"-20Flanged0.475"PlainQ0.058"-40€13.67
APPROVED VENDOR 5NNH1 Rivet Nut Flanged Aluminium 8-32 x 0.500 - Pack Of 50 | AE4WXF U69316.016.0120#8-32Flanged0.357"Plain#20.032"-50€16.70
APPROVED VENDOR 5NNH2 Rivet Nut Flanged Aluminium 10-32 x 0.594 - Pack Of 50 | AE4WXG U69316.019.0131#10-32Flanged13/32"Plain1/4"0.038"-50€11.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AVK ALA1-518-150 Rivet Nut, 5/16 In - 18 Thread Size, Alu, 0.69 In Lg., 0.027 In To 0.15 In Grip Rng, 10 Pk
€15.89 /pack